Shop All Combination Units
Speakman
Powered Sensor Eyewash Faucet W/ 8" Spout & Manual Override
Mfr # SEF-18207-8
Zoro # G2865724
product price: $1,215.99
/ea
Free Shipping & Returns
$1,215.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 11.14
- Color Chrome & Yellow
- Activation Type Sensor
- Flow Rate 2.4 GPM @ 30 PSI for Eyewash 1.2 GPM for Faucet
- Shower Spray Head Diameter 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SEF-18207-8
- Zoro # G2865724
- UPC # 671252148132
- Country of Origin China
- Category Combination Units
Dimensions
Height | 11.14 |
Shower Spray Head Diameter | 0 |
Length | 11.1 |
Width | 7 |
Hose Length (In.) | 12 |
Spout Height (In.) | 11.14 |
Inlet Pipe Size | 3/8“ comp for faucet & eyewash |
Spout Length | 11.1 |
Description
A revolution in safety and convenience, the Eyesaver® SEF-18207-8 combines a fully functional sensor-operated laboratory faucet with an independently operated eyewash. The patented design incorporates two separate water channels in the faucet body: one for the eyewash and the other for the faucet. The design assures that the integrated emergency eyewash delivers a safe, tepid water temperature to the eyes each and every time. The front-facing sensor incorporates advanced laser technology, emitting a non-visible beam of light for instant on and off operation of the daily use faucet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Hanging Aisle Sign, Legend 12 (HPS-FS1212-12)
- UTILITY PRO High-visibility Polyester Hi-Vis Parka size L (UHV1004-L)
- MECHANIX WEAR D12, Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L (10), 100 PK, Blue (D12-03-010-100)
- SIGNMISSION Exit Only, Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" L, 12" H, A-1218-25203 (A-1218-25203)
- SPEAKMAN Select Series SE-603 Emergency Combination Shower & Eye/face Wash (SE-603)
- SPEAKMAN Emergency Shower and Eyewash Sign (SGN3)
- SPEAKMAN Combination Emergency Station W/ Hand & Foot Operation (SE-693-HFO)
- SPEAKMAN Shower and Eye/Face Wash Station (SE-7000)
- SPEAKMAN Eyesaver SEF-18100-8 Battery Powered Sensor Eyewash Faucet W/ 8" Spout (SEF-18100-8)
- SPEAKMAN Speakman Optimus„¢ Combination Emergency Shower & Eye/Face Wash, All Stainless Steel, SE-1255 (SE-1255)
- SPEAKMAN Eyesaver SEF-9200-FM Mixed Mount Service Sink Eyewash Attachment (SEF-9200-FM)
- Speakman Combination Units