Shop All Eyewash Stations
Speakman
Portable Eyewash/Drench Hose Cart
Mfr # SE-4380
Zoro # G0657277
product price: $1,155.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,155.99
Free 30-Day Returns
Key Features
- Height 66.25
- Width 34.0
- Color Blue
- Installation Type Portable
- Activation Pull
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SE-4380
- Zoro # G0657277
- UPC # 671252088834
- Country of Origin China
- Category Eyewash Stations
Dimensions
Height | 66.25 |
Width | 34.0 |
Length | 18.0 |
Spout Height (In.) | 0.0 |
Spout Length (In.) | 0.0 |
Description
The GravityFlo SE-4380 Portable Eyewash and Transportation Cart includes every necessary item needed to ensure your workplace is compliant with codes and standards. This emergency station includes a 20-gallon portable eyewash that operates for 15 continuous minutes the comply with ANSI/ISEA Z358.1 standards. This unit features a collection bucket to make testing and activation easy and clean. The transportation cart allows you to effortlessly move the eyewash anywhere on your worksite - allowing for optimal placement in hazardous locations.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Safety Glasses, Green Polycarbonate Lens, Uncoated (49U485)
- LIFT DAX Carbon Fiber Full Brim Hard Hat White Carbon (HDC-18WG)
- BRADY Pneumatic Fitting Lockout, Red (64221)
- BRADY GuideStripe Floor Tape 2 in W x 100 ft L Vinyl Orange (170636)
- SPEAKMAN Speakman® GravityFlo® Gravity Operated 9 Gallon Portable Eyewash SE-4400, Blue/Yellow (SE-4400)
- SPEAKMAN Faucet-Mounted Eyewash Station (SEF-1800-CA-LF)
- SPEAKMAN Deck Mounted Eyewash Station No Bowl (SE-573)
- SPEAKMAN Wall Mounted Eyewash Station Stainless Steel (SE-582)
- SPEAKMAN Optimus SE-1250 Eye And Face Wash SS Bowl Combination Emergency Shower System with Scald Protection (SE-1250-SPV)
- SPEAKMAN SE-7000 Heat Traced Combination Emergency Shower & Eye/face Wash (SE-7000-SS)
- PHYSICIANSCARE PhysiciansCare Eyewash Station in Green (54613)
- Speakman Eyewash Stations