Shop All Shower & Bathtub Parts
Speakman
Pipe Cover, Stainless Steel, Vertical Type
Mfr # VPC-2
Zoro # G4796598
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Speakman Repair Part RPG03-0371-RCP Valve handle stem washer O-Ring, Speakman Repair Part RPG04-0367-PC Lever handle Mark II shower, Speakman Repair Part RPG05-0412/0413 Mark II Regulating Module & Balancing Module
- Type Vertical
- Finish Stainless Steel
- For Use With Mfr. Model Number S-1590-AF
- Thread Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # VPC-2
- Zoro # G4796598
- UPC # 671252123825
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Thread Size | 1/2" |
Length | 28.63 |
Spout Height (In.) | 0.0 |
Connection Size | 1/2 copper tube |
Height | 28.63 |
Hose Length (In.) | 0.0 |
Width | 11.75 |
Spout Length (In.) | 0.0 |
Shower Head Face Diameter | 0.0 |
Description
Pipe Cover, Fits Brand Speakman, For Use With Grainger Item Number 48U704, For Use With Mfr. Model Number S-1590-AF, Vertical, 1/2 in Thread Size, Material of Construction Stainless Steel
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES 1/4" Barbed x 1/2" MNPT 90 Degree Elbow PK 10 (L8-4WP)
- SHURFLO Inline Filter, POU, 16x3-1/4In, 3/8In (94-751-01-75)
- LEGEND VALVE 2" T/S603 PVC BALL VALVE (201-208)
- ZORO SELECT PVC Coupling, FNPT x FNPT, 1 in Pipe Size (430010)
- SPEAKMAN Neo Exhilaration 5-Setting Polished Chrome Low Flow Handheld Shower 2.0 GPM (VSR-5000-E2)
- SPEAKMAN Neo VS-118-MB Diverter Shower Diverter (VS-118-MB)
- SPEAKMAN Neo Shower Trim MB (CPT-1000-P-MB)
- SPEAKMAN Neo CPT-1001-ORB Shower Valve Trim (CPT-1001-ORB)
- SPEAKMAN VS-158-BN Versatile Hand Shower Hose (VS-158-BN)
- SPEAKMAN CDCPT25403-MB Lura Diverter Shower Valve Trim (CDCPT25403-MB)
- KOHLER Invigoration Series Steam Generator C (5557-CP)
- Speakman Shower & Bathtub Parts