Shop All Eyewash and Shower Parts and Accessories
Speakman
Pilot Light Kit
Mfr # PL
Zoro # G204661035
product price: $702.99
/ea
Free Shipping & Returns
$702.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.0
- Length 0.0
- Height 0.0
- Weight 2.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # PL
- Zoro # G204661035
- UPC # 671252051548
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Width | 0.0 |
Length | 0.0 |
Height | 0.0 |
Details
Weight | 2.7 |
Description
The Speakman PL is for use in non-hazardous areas.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Knee Boots, Size 7, 16" H, White, Plain, PR (810110733)
- LYLE Loading Zone No Parking Sign, 18" x 12, T1-2474-HI_12x18 (T1-2474-HI_12x18)
- STEINER INDUSTRIES Welding Gloves, Stick Application, Blue, PR (2519B-3X)
- SUPERIOR GLOVE Sleeve, Cut and Fire Resistant, L, PR (KGC1T18)
- SPEAKMAN Mounting Hardware for Sa-1302 (RPG05-0893)
- SPEAKMAN Repair Part RPG10-0042 Shroud Spray Assembly For SE-400 (RPG10-0042)
- SPEAKMAN Dust Caps Repair Group (RPG05-104025)
- SPEAKMAN Mounting Hardware for Sa-1002 (RPG05-0886)
- SPEAKMAN Ball Valve Repair (RPG20-1922)
- SPEAKMAN Hot Valve Rainier 1/4 Turn (RPG05-0902)
- BRADLEY Faucet Adapter 3/8" IPS Male (153-396)
- Speakman Eyewash Stations and Shower Equipment