Shop All Eyewash Stations
Speakman
Pedestal Mounted Eyewash Station Plastic
Mfr # SE-583
Zoro # G7149764
original price:
$480.34
9% off
new price: $436.99
/ea
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 41.0
- Width 14.75
- Color Green
- Installation Type Floor Mounted
- Eye Wash and Shower Mounting Pedestal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SE-583
- Zoro # G7149764
- UPC # 671252009983
- Country of Origin China
- Category Eyewash Stations
Dimensions
Height | 41.0 |
Width | 14.75 |
Head Dia. | 1.5 in |
Depth | 38 in |
Fitting Size | 1/2 in NPT Female |
Length | 15.0 |
Connection Size | 1/2" NPT FEMALE (INLET) 1-1/4" NPT FEMALE (DRAIN) |
Spout Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Description
Eye/Face Wash, Eye Wash and Shower Mounting Pedestal, Eye Wash Bowl Material Plastic, Spray Head Material Plastic, Eye Wash Activates By Push Handle, Eye Wash Covering No, Unassembled, ADA Compliance Yes, ANSI Compliant Yes, Number of Heads 2, Green, Yellow
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Safety Poster, 18 x 24In, FLEX PLSTC, ENG (SP124476L)
- UNCOMMON THREADS Avalanche Bib Black W/Natural Web (3127-01W4)
- EAGLE MFG Spill Berm, 4 ft.Lx8 ft.Wx8 in.H, Yellow (T8405)
- OCCUNOMIX Men's Yellow Polyester Jacket size 4XL (LUX-ETJBJR-BY4X)
- SPEAKMAN Wall Mounted Eye/Face Wash Station Stainless Steel (SE-490)
- SPEAKMAN Deck Mounted Eyewash/Faucet Combination No Bowl (SEF-1850-8)
- SPEAKMAN Faucet-Mounted Eyewash Station (SEF-1800-8-LFNA)
- SPEAKMAN Faucet Mounted Eyewash/Faucet Combination No Bowl (SEF-1801-8)
- SPEAKMAN SE-7000 Heat Traced Combination Emergency Shower & Eye/face Wash (SE-7000-SS)
- SPEAKMAN Lifesaver Eyewash Station (SE-840)
- SPEAKMAN Tabletop Mounted Eyewash Station Stainless Steel (SE-505)
- Speakman Eyewash Stations