Shop All Eyewash Stations
Speakman
Pedestal Mounted Eye/Face Wash Station Plastic
Mfr # SE-1100
Zoro # G6919315
product price: $480.99
/ea
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 41.63
- Width 14.94
- Color Yellow
- Installation Type Floor Mounted
- Eye Wash and Shower Mounting Pedestal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SE-1100
- Zoro # G6919315
- UPC # 671252101588
- Country of Origin China
- Category Eyewash Stations
Dimensions
Height | 41.63 |
Width | 14.94 |
Head Dia. | 2.2 in |
Fitting Size | 1/2 in NPT Female |
Depth | 11.9 in |
Length | 12.94 |
Spout Height (In.) | 0.0 |
Connection Size | 1/2" NPT |
Spout Length (In.) | 0.0 |
Description
Eye/Face Wash, Eye Wash and Shower Mounting Pedestal, Eye Wash Bowl Material Plastic, Spray Head Material Plastic, Eye Wash Activates By Push Handle, Eye Wash Covering No, Unassembled, ADA Compliance No, ANSI Compliant Yes, Number of Heads 2, Yellow
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL INDUSTRIES Test Rcd Tag, 4-1/4 x 3 In, Bk/Wht, PK25 (IL-GENE)
- MOLDEX Moldex 6130 MX-6 Premium High Attenuation Earmuff, NRR 30dB (6130)
- EATON Horn Strobe, Red, 0.480A, Ceiling Mnt (CN125714)
- MILWAUKEE TOOL BOLT Mesh High Visibility Sunshade (48-73-1070)
- SPEAKMAN Deck Mounted Eyewash/Faucet Combination No Bowl (SEF-1850-8)
- SPEAKMAN Wall Mounted Eyewash Station Stainless Steel (SE-582)
- SPEAKMAN Wall Mounted Eyewash W/ Plastic Bowl & Thermostatic Mixing Valve (SE-580-STW)
- SPEAKMAN Wall Mntd Eyewash Swing Down (SE-577-SD)
- SPEAKMAN Faucet-Mounted Eyewash Station (SEF-1800-CASLLF)
- SPEAKMAN Pedestal Mounted Eye/Face Wash Station Stainless Steel (SE-491)
- BRADLEY Wall Mounted Eyewash Station Plastic (S19224PDC)
- Speakman Eyewash Stations