Shop All Showerhead and Tub Accessories
Speakman
Pause/Trickle Adapter, Polished Chrome
Mfr # VS-156
Zoro # G1121115
$15.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Material of Construction Plastic
- Color Chrome
- For Use With Speakman Neo SM-1040-P Shower and Tub Combination, Speakman Neo SM-1050-P Shower and Tub Combination, Speakman Neo SM-1080-ADA-P Shower Combination, Speakman Neo SM-1090-ADA-P Shower and Tub Combination, Speakman Neo SM-1450-P Hand Shower and Tub Combination with Diverter Valve, Speakman Neo SM-1490-ADA-P ADA Complaint Hand Shower and Tub Combination with Diverter Valve, SM-6040-P, Speakman Alexandria SM-6050-P Hand Shower and Tub Combination, SM-6080-ADA-P, SM-6090-ADA-P
- Length 0.96
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # VS-156
- Zoro # G1121115
- UPC # 671252092947
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Length | 0.96 |
Height | 1.36 |
Width | 1.52 |
Shower Head Face Diameter | 0.0 |
Connection Size | 1/2 NPSM Male & Female |
Hose Length (In.) | 0.0 |
Spout Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Description
Shower Pause/Trickle Adapter
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 7/8" x 23/32" Elastomeric Elbow Pipe Fitting Insulation, 1/2" Wall (801-LRE-048078)
- ZORO SELECT 1-1/4" Female NPT x Male NPT Malleable Iron 90 Degree Street Elbow Class 300 (1LBW8)
- JOMAR VALVE 1-1/4" NPT Italian Brass Valve w/Side Tap (T-100STN)
- ZORO SELECT CPVC Reducing Bushing, CTS, Schedule SDR-11, 1-1/4" x 1" Pipe Size, CTS Spigot x CTS Hub (4137-168)
- SPEAKMAN VS-157 Hand Shower Hose (VS-157-ORB)
- SPEAKMAN SLV-1010-BN Neo Trim and Shower Combination, No Valve (SLV-1010-BN)
- SPEAKMAN Sentinel Mark II Vandal Resistant Shower Combination, No Valve (SLV-3020)
- SPEAKMAN Vector S-2510 Shower Arm & Flange (S-2510-MB)
- SPEAKMAN Neo Diverter Shower Valve Trim in Brushed Bronze (CPT-1401-BBZ)
- SPEAKMAN Sentinel Mark II Diverter Trim and Shower Combination, No Valve (SLV-3410)
- DELTA Ultraflex White/Chrome Hose 60" (U494R-60-PK)
- Speakman Showerhead and Tub Accessories