Shop All Eyewash Stations
Speakman
Optimus SE-1250 Eye And Face Wash SS Bowl Combination Emergency Shower System with Scald Protection
Mfr # SE-1250-SPV
Zoro # G404662016
product price: $1,565.99
/ea
Free Shipping & Returns
$1,565.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 91.75
- Width 15
- Color DuraJade Powder Coat
- Length 31.75
- Material 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SE-1250-SPV
- Zoro # G404662016
- UPC # 671252121067
- Country of Origin China
- Category Eyewash Stations
Dimensions
Height | 91.75 |
Width | 15 |
Length | 31.75 |
Details
Color | DuraJade Powder Coat |
Material | 0 |
Weight | 42.85 |
Description
Meet the Speakman Optimus Combination Emergency Shower and Eye & Face Wash System. The Optimus, which features a dual aerated emergency eye wash paired cohesively with two individual face pads, delivers soothing, full-coverage relief to all affected areas on the face. When teamed with the emergency shower, the Optimus transforms into the complete emergency station, eliminating the decision to choose between one emergency shower, eyewash, or face wash for your establishment. The Optimus Eye & Face Wash features a highly visible yellow ABS plastic bowl construction attached to a powder-coated steel emergency shower.
But the Optimus Complete Safety Station is more than what meets the eye. By adding an extended pull rod and easily switching the pipe fittings, the Optimus can be customized to comply with ADA height specifications. The top or side inlets allow this combination unit to effortlessly install into your establishment's existing plumbing connections. The Optimus Eye and Face Wash Shower Combination is 100% ANSI/ISEA Z358.1 Certified, OSHA compliant.
But the Optimus Complete Safety Station is more than what meets the eye. By adding an extended pull rod and easily switching the pipe fittings, the Optimus can be customized to comply with ADA height specifications. The top or side inlets allow this combination unit to effortlessly install into your establishment's existing plumbing connections. The Optimus Eye and Face Wash Shower Combination is 100% ANSI/ISEA Z358.1 Certified, OSHA compliant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 477K16 (477K16)
- CAIMAN Cold Protection Gloves, Heatrac Lining, S (2390-3)
- ZORO SELECT Miniature Circuit Breaker Lockout, Gold (45MZ75)
- WOOSTER PRODUCTS Stair Nosing, Gray, 60in W, Cast Alum, AG101.4-5 (AG101.4-5)
- SPEAKMAN Wall Mounted Eyewash Station Plastic (SE-580)
- SPEAKMAN Wall Mounted Eyewash W/ Stainless Steel Bowl W/ P-Trap (SE-582-PT)
- SPEAKMAN SE-7000 Heat Traced Combination Emergency Shower & Eye/face Wash (SE-7000-SS)
- SPEAKMAN Deck Mounted Eyewash/Faucet Combination No Bowl (SEF-1850-4WH)
- SPEAKMAN Eyewash Station in Silver (SE-590)
- SPEAKMAN Pedestal Mounted Eye/Face Wash Station Stainless Steel (SE-491)
- BRADY Eyewash Station in Green (PD995E)
- Speakman Eyewash Stations