Shop All Shower Heads
Speakman
Neo VS-5000-ORB-E2 Exhilaration Hand Held Shower Head
Mfr # VS-5000-ORB-E2
Zoro # G1892049
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Material Plastic
- Flow Rate 2.0 gpm
- Length 10.68
- Width 5.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # VS-5000-ORB-E2
- Zoro # G1892049
- UPC # 671252153242
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 10.68 |
Width | 5.25 |
Height | 1.56 |
Face Dia. | 5-1/4" |
Hose Length (In.) | 60.0 |
Depth | 1-9/16" |
Connection Size | 1/2"-14 |
Shower Head Face Diameter | 4.59 |
Spout Height (In.) | 0.0 |
Spout Length (In.) | 0.0 |
Description
Speakman's new line of Exhilaration Shower Heads is guaranteed to deliver the best shower experience you have ever had. Users can now experience the patented Reaction spray setting in a multi-function shower head. This multi-function head features four spray patterns: the Reaction, satin spray, center massage, a rain spray, and a pause mode. All flow rate options are WaterSense certified with 2.0 GPM, 1.75 GPM, and 1.5 GPM flow rates available.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA, HI, OR, WA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEMIS MFG.. WHT Elong WD ToiletSeat (166TT 000)
- PARKER Tubing, Black, Overall 500 ft L (PPB-64-0500)
- HYDROMAXX 1/2"x100Ft Flexible Corrugated Orange LDPE NON Split Tubing Wire Loom (OLDPENS012100)
- CHICAGO FAUCET Econo-Flo Outlet, Lavatory, Brass, 1GPM (E26JKABCP)
- SPEAKMAN Neo VS-5000-MB-E2 Exhilaration Hand Held Shower Head (VS-5000-MB-E2)
- SPEAKMAN Neo VS-5000-E2 Exhilaration Hand Held Shower Head (VS-5000-E2)
- SPEAKMAN Icon 6-Jet Low Flow Brass Shower Head in Matte Black (S-2252-MB-E2)
- SPEAKMAN Neo Handheld Shower, Matte Black (VS-3010-MB)
- SPEAKMAN wall, Shower Head, Brushed Nickel, Wall (S-2005-HBFBN)
- SPEAKMAN Icon 8-Jet Low Flow Brass Shower Head in Oil Rubbed Bronze (S-2251-ORB-E175)
- CHICAGO FAUCET Shower Head, Chrome, Wall (621-LCP)
- Speakman Bathtub Faucets & Accessories