Shop All Shower Heads
Speakman
Neo VS-5000-MB-E2 Exhilaration Hand Held Shower Head
Mfr # VS-5000-MB-E2
Zoro # G7957364
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Flow Rate 2.0 gpm
- Length 10.68
- Width 5.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # VS-5000-MB-E2
- Zoro # G7957364
- UPC # 671252153303
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 10.68 |
Width | 5.25 |
Height | 1.56 |
Face Dia. | 5-1/4" |
Connection Size | 1/2"-14 |
Depth | 1-9/16" |
Hose Length (In.) | 60.0 |
Spout Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Shower Head Face Diameter | 4.59 |
Description
Speakman's new line of Exhilaration Shower Heads is guaranteed to deliver the best shower experience you have ever had. Users can now experience the patented Speakman Reaction spray setting in a multi-function shower head. This multi-function head features four spray patterns: the Speakman Reaction, satin spray, center massage, a rain spray, and a pause mode. All flow rate options are WaterSense certified with 2.0 GPM, 1.75 GPM, and 1.5 GPM flow rates available.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA, HI, OR, WA
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAUFF CS Valve, 1/2" NPT, 7250 PSI Max (BBV-2-N08-8001-M)
- ZORO SELECT 5/8" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADG3)
- ROHL San Julio Filter Faucet In Unlacquered Brass (A1635LMULB-2)
- PARKER Barbed, Push-to-Connect Fractional Plastic Push-to-Connect Fitting, Polymer, White (6382 56 00WP2)
- SPEAKMAN Neo VS-5000-E2 Exhilaration Hand Held Shower Head (VS-5000-E2)
- SPEAKMAN Neo VS-5000-ORB-E2 Exhilaration Hand Held Shower Head (VS-5000-ORB-E2)
- SPEAKMAN Neo Exhilaration 5-Setting Polished Chrome Low Flow Shower Head 2.0 GPM (SR-5000-E2)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-3010)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2005-HBFE2)
- SPEAKMAN Shower Head, Brass Material, 1" H (VS-3000-BN-E175)
- ZURN Shower Head, 2-5/8" H, 1.25 gpm Flow Rate (Z7000-S10)
- Speakman Bathtub Faucets & Accessories