Shop All Shower Heads
Speakman
Neo VS-5000-E15 Exhilaration Hand Held Shower Head
Mfr # VS-5000-E15
Zoro # G1892304
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Material Plastic
- Flow Rate 1.5 gpm
- Length 10.68
- Width 5.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # VS-5000-E15
- Zoro # G1892304
- UPC # 671252153051
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 10.68 |
Width | 5.25 |
Height | 1.56 |
Face Dia. | 5-1/4" |
Connection Size | 1/2"-14 |
Hose Length (In.) | 60.0 |
Depth | 1-9/16" |
Shower Head Face Diameter | 4.59 |
Spout Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Description
Speakman's new line of Exhilaration Shower Heads is guaranteed to deliver the best shower experience you have ever had. Users can now experience the patented Reaction spray setting in a multi-function shower head. This multi-function head features four spray patterns: the Reaction, satin spray, center massage, a rain spray, and a pause mode. All flow rate options are WaterSense certified with 2.0 GPM, 1.75 GPM, and 1.5 GPM flow rates available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Brass Ball Seat to Male Pipe Adapters, 1/8" Pipe Size (1720202C)
- KOHLER Purist Single-Handle Semi-Professional Kitchen Sink Faucet (24982-2MB)
- DIXON Cam and Groove Tube Handle, 2 in, 316 SS, Domestic (200-HSCRP-SI)
- ANVIL Hex Head Plug, Cast Iron, 1/2", Class 150 (0318903648)
- SPEAKMAN Neo VS-5000-MB-E15 Exhilaration Hand Held Shower Head (VS-5000-MB-E15)
- SPEAKMAN Neo VS-5000-ORB-E15 Exhilaration Hand Held Shower Head (VS-5000-ORB-E15)
- SPEAKMAN Neo VS-5000-BN-E15 Exhilaration Hand Held Shower Head (VS-5000-BN-E15)
- SPEAKMAN Shower Head, Brass Material, 1" H (VS-3000-E175)
- SPEAKMAN Shower Head, Brass Material, 1" H (VS-3023-E175)
- SPEAKMAN Neo Handheld Shower, Matte Black (VS-3010-MB)
- DELTA CHR 6Set SHWR Head (75641)
- Speakman Bathtub Faucets & Accessories