Shop All Shower Heads
Speakman
Neo VS-5000-BN-E2 Exhilaration Hand Held Shower Head
Mfr # VS-5000-BN-E2
Zoro # G7957102
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Nickel
- Material Plastic
- Length 10.68
- Flow Rate 2.0 gpm
- Width 5.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # VS-5000-BN-E2
- Zoro # G7957102
- UPC # 671252153129
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 10.68 |
Width | 5.25 |
Height | 1.56 |
Face Dia. | 5-1/4" |
Connection Size | 1/2"-14 |
Hose Length (In.) | 60.0 |
Depth | 1-9/16" |
Spout Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Shower Head Face Diameter | 4.59 |
Description
Speakman's new line of Exhilaration Shower Heads is guaranteed to deliver the best shower experience you have ever had. Users can now experience the patented Speakman Reaction spray setting in a multi-function shower head. This multi-function head features four spray patterns: the Speakman Reaction, satin spray, center massage, a rain spray, and a pause mode. All flow rate options are WaterSense certified with 2.0 GPM, 1.75 GPM, and 1.5 GPM flow rates available.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA, HI, OR, WA
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KBI CHECK VALV PVC 2""FPT (1001-20)
- DANCO Toilet Handle 6In 28Deg Chrome (88596)
- AMERICAN STANDARD Pull-Out Spray, Plastic (M952237-0750A)
- ZORO SELECT CPVC Elbow, 90 Degrees, Schedule 80, 1/2" Pipe Size, Socket x Socket (9806-005)
- SPEAKMAN Sentinel Mark II 2.5 GPM Exposed Shower with Retro Shower Head (S-1495-3015)
- SPEAKMAN Kubos VS-5001-BN-E175 Exhilaration Hand Held Shower Head (VS-5001-BN-E175)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-4200-E175)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-3011)
- SPEAKMAN Neo S-5000-MB-E175 Exhilaration Shower Head (S-5000-MB-E175)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-3010)
- CHICAGO FAUCET Shower Head, Chrome, Wall (621-LCP)
- Speakman Bathtub Faucets & Accessories