Shop All Shower Heads
Speakman
Neo VS-5000-BN-E175 Exhilaration Hand Held Shower Head
Mfr # VS-5000-BN-E175
Zoro # G1891050
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Nickel
- Material Plastic
- Flow Rate 1.75 gpm
- Length 10.68
- Width 5.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # VS-5000-BN-E175
- Zoro # G1891050
- UPC # 671252153136
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 10.68 |
Width | 5.25 |
Height | 1.56 |
Face Dia. | 5-1/4" |
Connection Size | 1/2"-14 |
Depth | 1-9/16" |
Hose Length (In.) | 60.0 |
Spout Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Shower Head Face Diameter | 4.59 |
Description
Speakman's new line of Exhilaration Shower Heads is guaranteed to deliver the best shower experience you have ever had. Users can now experience the patented Reaction spray setting in a multi-function shower head. This multi-function head features four spray patterns: the Reaction, satin spray, center massage, a rain spray, and a pause mode. All flow rate options are WaterSense certified with 2.0 GPM, 1.75 GPM, and 1.5 GPM flow rates available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MANUFACTURING Frstpf Enclosed Dual Wall Hydrant, 12 In. (B22CP-12)
- 3M FILTRATION Quick Connect Filter, 3.3 gpm, 3 Micron (5613409)
- WATCO Univ NuFit Bronze PP Tub Stopper, Grid, Innov OF, Silicone, Cmbo Pin (948700-PP-BZ-G-47)
- NIBCO 3/8" NOM C x 1/4" FNPT Copper Reducing Adapter (603R 3/8x1/4)
- SPEAKMAN Icon Shower Head, 2.5 gpm, Matte Black (S-2252-MB)
- SPEAKMAN Neo S-3010-BN-E175 Low Flow Shower Head (S-3010-BN-E175)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2005-H)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2254)
- SPEAKMAN Kubos S-5001-BN-E2 Exhilaration Shower Head (S-5001-BN-E2)
- SPEAKMAN Vector S-6000-E2 Shower Head (S-6000-E2)
- EZ-FLO EASTMAN Shower Head, Primary Metal Material (15023)
- Speakman Shower Heads