Shop All Shower Heads
Speakman
Neo VS-3010-MB-E175 Hand Shower
Mfr # VS-3010-MB-E175
Zoro # G7950775
Free Shipping & Returns
$96.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Flow Rate 1.75 gpm
- Length 2.3
- Width 4.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # VS-3010-MB-E175
- Zoro # G7950775
- UPC # 671252127052
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 2.3 |
Width | 4.0 |
Height | 9.5 |
Face Dia. | 4" |
Depth | 2-1/4" |
Connection Size | 41641 |
Hose Length (In.) | 61.0 |
Spout Height (In.) | 0.0 |
Shower Head Face Diameter | 0.0 |
Spout Length (In.) | 0.0 |
Description
A clean, geometrically perfect frame empowered by flawless engineering - the Speakman Neo Hand Shower Head exists to not only look beautiful, but perform beautifully. Featuring 45 individual sprays paired with 12 center massage jets, the Neo Hand Shower Head will deliver a complete and versatile bathing experience. By rotating the spray face in either direction, you can easily transition between Intense, Massage and Combination spray patterns. The Neo Hand Shower features a corrosion-resistant finish, available in 2.5, 2.0 or 1.75 GPM flow rates and includes 5' metal shower hose.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING #46 5/8 Inch X 3/4 Inch Brass Flare FIP Adapter (6946022)
- KOHLER Alteo Centerset Bathroom Sink Faucet (45100-4-2BZ)
- AMERICAN FILTER CO 4 H, 4 PK (GE-PFSS6PKWASS-4P-AFC-RF-G1-10566)
- WATERSAVER Manual Single Hole Mount, 1 Hole Laboratory Faucet, Chrome (L614-55LE)
- SPEAKMAN wall, Shower Head, Brushed Nickel, Wall (S-2005-HBFBN)
- SPEAKMAN Kubos S-2763-E175 Rain Shower Head (S-2763-E175)
- SPEAKMAN Icon 6-Jet Low Flow Brass Shower Head in Matte Black (S-2252-MB-E175)
- SPEAKMAN Anystream Filtered 3-Spray Polished Chrome Low Flow Shower Head 2.0 GPM (SR-2005-HBF-E2)
- SPEAKMAN 6-jet Brass Showerhead - Pn Bp (S-2252-PN-BP)
- SPEAKMAN Hotel S-2005-H-BNE175 Low Flow Shower Head (S-2005-H-BNE175)
- SPEAKMAN wall, Shower Head, Brushed Nickel, Wall (S-2254-BN)
- Speakman Shower Heads