Shop All Shower & Bathtub Parts
Speakman
Neo VS-118-MB Diverter Shower Diverter
Mfr # VS-118-MB
Zoro # G2003026
product price: $44.85
/ea
$44.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Number of Holes 0
- Color Black
- Material of Construction Brass & Plastic
- Length 3.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # VS-118-MB
- Zoro # G2003026
- UPC # 671252133633
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Length | 3.7 |
Height | 3.4 |
Width | 2.625 |
Connection Size | 1/2 INCH - 14 NPSM-FM |
Spout Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Hose Length (In.) | 0.0 |
Shower Head Face Diameter | 0.0 |
Description
The VS-118-MB Shower Diverter allows you to easily install both a fixed and hand shower head onto your shower wall. The diverter handle effortlessly rotates back and forth, providing an instant transition between each fixture. This Shower Diverter also enables you to mix and match any combination of fixed or hand shower heads to create a truly unique shower system. The VS-118-MB Shower Diverter installs onto any standard shower arm and features a remarkably durable construction.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT BRASS Escutcheon W/S Valve in Antique Copper (10048/08A)
- KOHLER Parallel Wall-Mount Bath Spout (23510-BN)
- TECHNIFIT Fitting, PTC, Union Reducer, 12mm to 10mm (PG12-10)
- SHARKBITE 1/2 in. x 1/2 in. FNPT Elbow, Drop Ear (U334LF)
- SPEAKMAN CPT-1001-BN Neo Shower Valve Trim (CPT-1001-BN)
- SPEAKMAN Repair Part Mark II Shower Valve Trim Index (RPG41-0111)
- SPEAKMAN Neo CPT-1001-ORB Shower Valve Trim (CPT-1001-ORB)
- SPEAKMAN Lura Diverter Shower Valve Trim (CDCPT25403PN)
- SPEAKMAN Lura Trim X Handle (CPT-25001-PN)
- SPEAKMAN CPT-3401 Sentinel Mark II Diverter Shower Valve Trim (CPT-3401)
- KOHLER Electronic Unit Assembly (1065220)
- Speakman Shower & Bathtub Parts