Shop All Showerhead and Tub Accessories
Speakman
Neo Universal Shower Valve Trimin in Brushed Bronze
Mfr # CPT-1000-UNI-BBZ
Zoro # G206513707
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Bronze
- Material of Construction Plastic & Zinc
- Length (In.) 7.31
- Height 4.57
- Width 7.31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # CPT-1000-UNI-BBZ
- Zoro # G206513707
- UPC # 671252151286
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Length (In.) | 7.31 |
Height | 4.57 |
Width | 7.31 |
Details
Finish | Brushed Bronze |
Material of Construction | Plastic & Zinc |
Description
Designed to provide your bathroom with a much needed facelift, the Neo Universal Shower Valve Trim is the ultimate solution to your remodeling needs. With the capability of retrofitting to Kohler K-304-KS valve, Moen 62370 valve, Delta R10000-UNWS valve, and Symmons 46-2-X-BODY valve, the Neo Universal Valve Trim provides true flexibility with a remarkably elegant design.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FNPT, Steel Merchant Coupling, Class 150 (71103)
- TECTITE BY APOLLO 1/2 in. Chromed Brass Push-To-Connect x 3/8 in. O.D. Comp. 1/4-turn Straight Stop Valve Jar, 6PK (FSBVS1238C6JR)
- SMITH-COOPER 6" Black 90 Degree Elbow (4316000428)
- KOHLER Elongated Dual-Flush Chair Height Toilet W/ Right-Hand Trip Lever (3989-RA-0)
- SPEAKMAN Sentinel Mark II Diverter Trim and Shower Combination, No Valve (SLV-3410)
- SPEAKMAN VS-157 Hand Shower Hose (VS-157-ORB)
- SPEAKMAN S-2580 Ceiling Mount Rain Shower Arm and Flange (S-2580-BBZ)
- SPEAKMAN Solid Brass Shower Head 2.5 GPM, Polished Chrome (S-2252-ORB)
- SPEAKMAN SLV-1080-ADA Neo Trim and Handicap Shower System, No Valve (SLV-1080-ADA)
- SPEAKMAN Neo Shower Arm and Flange 1/2", Polished Chrome (S-2540)
- KOHLER Statement Wall Mount Showerhead Arm Polished Chrome (26318-CP)
- Speakman Showerhead and Tub Accessories