Shop All Tub Spouts
Speakman
Neo Trim, Handicap Shower and Tub System, No Valve
Mfr # SLV-1090-ADA-BN
Zoro # G7957443
product price: $910.99
/ea
Free Shipping & Returns
$910.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Metal Hose
- Features Valve Connection Types: Sweat and Thread, Cold Expansion, Includes Valve Trim, Hand Shower With Combination 24" Slide Bar and 5 ft. Metal Hose With Vacuum Breaker, Shower arm, Flange and Diverter Tub Spout
- Flow Rate 2.5 gpm
- Number of Holes 8
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SLV-1090-ADA-BN
- Zoro # G7957443
- UPC # 671252147487
- Country of Origin China
- Category Tub Spouts
Dimensions
Height | 0 |
Width | 0 |
Connection Size | 1/2"-14 |
Hose Length (In.) | 60 |
Length | 0 |
Shower Head Face Diameter | 5.5 |
Spout Length (In.) | 0 |
Spout Height (In.) | 0 |
Description
The Neo Trim, Handicap Shower and Tub System lend bold styling to a sleek look. The trim, handicap shower and tub system pairs perfectly with the Neo collection of faucets and other bathroom accessories. The Neo Trim, Handicap Shower and Tub System exemplifies Speakman's quality standard through uniting its Shower Valve Trim (CPT-1001) with the Neo Hand Held Anystream 2.5 GPM Shower Head (VS-3010), Neo Shower Arm and Flange (S-2540), Pause/Trickle Adaptor (VS-156), 24 in. ADA Slide Bar (VS-153-ADA), and Neo Diverter Tub Spout (S-1558). Valve is not included and must be purchased separately. The trim can be paired with either Speakman's Pressure Balancing Valve (CPV-PB) or Thermostatic Valve (CPV-T) in three connection types.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA, CO, HI, MA, NJ, NY, OR, RI, VT, WA
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" X 5" BLACK NIPPLE (355-088)
- AMERICAN STANDARD Liquid Soap Dispenser-Ss (4503.120.075)
- GC VALVES 1" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60, Media: Air, Gas, Water, Light Oil (S211GF02N5FG9)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Street Elbow - 2" FNPT x MNPT (ZUSA-PF-6730)
- SPEAKMAN SLV-1030 Neo Trim, Shower and Tub Combination, No Valve (SLV-1030)
- SPEAKMAN Tub Spout, Zinc, 2-1/4", Brushed Nickel (S-1569-BN)
- SPEAKMAN Alexandria Pop-Up Tub Spout Diverter 6-3/32"L, Polished Chrome (S-1560)
- SPEAKMAN Tub Spout, Zinc, 2-1/4", Brushed Nickel (S-1568-BN)
- SPEAKMAN 1/2" Neo Tub Spout 5-3/4"L, Polished Chrome (S-1557)
- SPEAKMAN 1/2" Alexandria Tub Spout 6-3/32"L, Polished Chrome (S-1559)
- DANCO Versa Shower Sprayer (9D00010086)
- Speakman Tub Spouts