Shop All Showerhead and Tub Accessories
Speakman
Neo Trim and Handicap Shower System, No Valve
Mfr # SLV-1080-ADA-BN
Zoro # G7957748
Free Shipping & Returns
$727.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Metal Hose
- Features Valve Connection Types: Sweat and Thread, Cold Expansion, Includes Valve Trim, Hand Shower With Combination 24" Slide Bar and 5 ft. Metal Hose With Vacuum Breaker, And Shower Arm and Flange
- Flow Rate 2.5 gpm
- Number of Holes 7
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # SLV-1080-ADA-BN
- Zoro # G7957748
- UPC # 671252147463
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Height | 0 |
Width | 0 |
Length | 0 |
Hose Length (In.) | 60 |
Connection Size | 1/2"-14 |
Shower Head Face Diameter | 5.5 |
Spout Length (In.) | 0 |
Spout Height (In.) | 0 |
Description
The Neo Trim and Handicap Shower System lend bold styling to a sleek look. The trim and handicap shower system pairs perfectly with the Neo collection of faucets and other bathroom accessories. The Neo Trim and Handicap Shower System exemplifies Speakman's quality standard through uniting its Shower Valve Trim (CPT-1001) with the Neo Hand Held Anystream 2.5 GPM Shower Head (VS-3010), Neo Shower Arm and Flange (S-2540), Pause/Trickle Adaptor (VS-156) and 24 in. ADA Slide Bar (VS-153-ADA). Valve is not included and must be purchased separately. The trim can be paired with either Speakman's Pressure Balancing Valve (CPV-PB) or Thermostatic Valve (CPV-T) in three connection types.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA, CO, HI, MA, NJ, NY, OR, RI, VT, WA
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR TOOL PIPE CUTTER PVC 2"" MAX (37115)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/2" x 3/8" Pipe Size (208P-8-6)
- KIBI Cube Bathroom 18" Towel Bar - Brush Nickel (KBA1507BN)
- NOVATTO Pop-Up Drain with Overflow, Brushed Nickel (PUD-BN-O)
- SPEAKMAN Supply Ell & Hand Shower Holder Matte Black (VS-159-MB)
- SPEAKMAN VS-159 Supply Ell & Hand Shower Holder Polished Chrome (VS-159)
- SPEAKMAN Polished Brass Shower Head 3-Spray (S-2252-PB)
- SPEAKMAN SentinelPro Diverter Trim and Shower Package, No Valve (SLV-5440)
- SPEAKMAN Fixed Shower Hose Connector 1/2" NPSM (VS-120)
- SPEAKMAN Solid Brass Shower Head 2.5 GPM, Brushed Nickel (S-2252-BN)
- DELTA Woodhurst Shower Trim Chrome (T14232)
- Speakman Showerhead and Tub Accessories