Shop All Shower & Bathtub Parts
Speakman
Neo Transfer Valve Trim
Mfr # CPT-1110-PN
Zoro # G304661119
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.433
- Material Metal
- Color Polished Nickel
- Height (In.) 2.283
- Width (In.) 0.254
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # CPT-1110-PN
- Zoro # G304661119
- UPC # 671252142796
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Length | 5.433 |
Height (In.) | 2.283 |
Width (In.) | 0.254 |
Details
Material | Metal |
Color | Polished Nickel |
Weight | 0.843 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUGATUCK Float Ball, Round Shape, 8" dia., 43.00 oz. (GR80S4141B)
- KOHLER Aerator Kit, 1.5 Gpm (1103466-BN)
- DELTA Delta Sleeve, Transfer Valve, Roman Tub (RP19654)
- TEST-TITE T-Cone Combination Cleanout Test Plug 2" (86385)
- SPEAKMAN Lura Trim X Handle (CPT-25001-PN)
- SPEAKMAN Sentinel Mark II S-1498-LH Exposed Shower (S-1498-LH)
- SPEAKMAN Neo CPT-1000-UNI-MB Universal Shower Valve Trim (CPT-1000-UNI-MB)
- SPEAKMAN Comm&er SC-1240-LH Exposed Two Handle Shower (SC-1240-LH)
- SPEAKMAN Shower Hose, SS, 69", Polished Chrome (VS-145)
- SPEAKMAN Neo Shower Valve Trim (CPT-1400-P-PB)
- KOHLER Bancroft Volume Control Trim With Met (T10596-4-SN)
- Speakman Shower & Bathtub Parts