Shop All Washroom Accessories
Speakman
Neo Toilet Paper Holder, Matte Black
Mfr # SA-2005-MB
Zoro # G4080988
original price:
$98.59
10% off
new price: $88.40
/ea
Free Shipping & Returns
$88.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Neo
- Height 3.89
- For Use With No
- Color Black
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SA-2005-MB
- Zoro # G4080988
- UPC # 671252111778
- Country of Origin China
- Category Washroom Accessories
Dimensions
Height | 3.89 |
Width | 2.45 |
Length | 5.43 |
Shower Head Face Diameter | 0.0 |
Spout Length (In.) | 0.0 |
Hose Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Description
Neo Toilet Paper Holder,Matte Black
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO EXPANSION PEX 3/4 in. Brass PEX-A Barb x 3/4 in. Schedule 40 PVC Straight Adapter (EPXPVC34)
- SLOAN Push Button Assembly, Toilets and Urinals (0303360)
- THRIFCO PLUMBING Rapid Fit 5/16 in. Tub Drain Stopper (4401707)
- PARKER 3/8" CPI 316 SS Bulkhead Union (6-6 WBZ-SS)
- SPEAKMAN Neo Double Robe Hook, Polished Chrome (SA-1008)
- SPEAKMAN Lucid Robe Hook - PC (SA-3106)
- SPEAKMAN Neo SA-2010 Double Paper Holder (SA-2010)
- SPEAKMAN SA-251-MB Lura Paper Holder Phone Shelf in Matte Black (SA-251-MB)
- SPEAKMAN Toilet Paper Holder, Polished Chrome, Wall (SA-2005)
- SPEAKMAN SA-251 Lura Paper Holder Phone Shelf in Polished Chrome (SA-251)
- PFISTER Contempra Paper Holder, Brushed Gold (BPH-NC1BG)
- Speakman Washroom Accessories