Shop All Showerheads and Tub Faucets
Speakman
Neo Shwr Arm and Flange, Oil-Rubbed Brnze
Mfr # S-2540-ORB
Zoro # G3907692
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- ADA Compliant No
- Finish Oil-Rubbed Bronze
- Height 1.5
- Width 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # S-2540-ORB
- Zoro # G3907692
- UPC # 671252110283
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 1.5 |
Width | 1.5 |
Hose Length (In.) | 0.0 |
Length | 6.94 |
Connection Size | 1/2 In. NPTM |
Spout Length (In.) | 0.0 |
Shower Head Face Diameter | 0.0 |
Spout Height (In.) | 0.0 |
Description
Neo Shwr Arm and Flange,Oil-Rubbed Brnze
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Sage Tank Lever Bright Chrome (DN6801CH)
- NOVATTO KENNEDY Two Handle Wall Mount Bathroom Faucet in Brushed Nickel (NBF-W04BN)
- APOLLO VALVES Vacuum Breaker, 3/4 In, FNPT, Brass, 125 psi (3820401)
- AMERICAN FILTER CO 4 H, 2 PK (AFC-APH-217-2p-4613)
- SPEAKMAN wall, Hand Shower, Polished Chrome (VS-1240)
- SPEAKMAN Wall, Hand Shower, Polished Chrome, Wall (VS-3010)
- SPEAKMAN Rio Hand Shower in Matte Black (VS-1240-MB)
- SPEAKMAN Ceiling Mount Shower Arm, Brshd Nckl, 7" (S-2580-BN)
- SPEAKMAN Neo 2.0 gpm Hand Shower MB (VS-3010-MB-E2)
- SPEAKMAN Rio Low Flow Hand Shower in Matte Black (VS-1240-MB-E2)
- PFISTER Hand Shower, Brushed Nickel, Arm (LG16-CB0K)
- Speakman Showerheads and Tub Faucets