Shop All Showerhead and Tub Accessories
Speakman
Neo Shower Trim PC
Mfr # CPT-1000-P
Zoro # G6434038
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Material of Construction Brass & Zinc
- Color Chrome
- For Use With Speakman Repair Part RPG04-0388-PC Neo Handle Repair Group, Speakman Repair Part RPG05-0874 Mounting Screws & Broach Insert for Neo, Alexandria, Rainier & Caspian Shower Valve Trim, Speakman Repair Part RPG10-0093-PC Neo shower trim-chrome
- Length 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # CPT-1000-P
- Zoro # G6434038
- UPC # 671252089862
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Length | 3.5 |
Height | 7.0 |
Width | 7.0 |
Spout Length (In.) | 0.0 |
Shower Head Face Diameter | 0.0 |
Hose Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Description
Neo Shower Trim PC
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 1 1/4" Jaw (49-16-2653)
- ZURN Metroflush Repair Kit 3.5 gpf (P6200-EC-WS)
- CHRONOMITE LABS Electric Tankless Water Heater, Wall Mount, 2,400 W, 1.5 gpm Max. Flow Rate, 120V AC, 20 A (SR-20L/120 HTR-I)
- TYGON Tubing, 3/16 I.D., 50 ft., Clear, Flexible (ADK00012)
- SPEAKMAN Sentinel Mark II Trim and Shower Combination, No Valve (SLV-3010)
- SPEAKMAN Polished Nickel Shower Head 3-Spray (S-2252-PN)
- SPEAKMAN Pause/Trickle Adapter, Polished Chrome (VS-156)
- SPEAKMAN Sentinental Valve Block Assemb (G05-0218-MO)
- SPEAKMAN Echo Shower Valve Trim in Brushed Nickel (CPT-12001-BN)
- SPEAKMAN T/P Shower Valve Trim PC (CPT-5001)
- KINGSTON BRASS Convert To Shower (W/out Spout And Shower Head), Polished Brass (CC3162)
- Speakman Showerhead and Tub Accessories