Shop All Shower Heads
Speakman
Neo Shower Head MB 2.5
Mfr # S-3010-MB
Zoro # G6434239
product price: $77.45
/ea
Free Shipping & Returns
$77.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Flow Rate 2.5 gpm
- Length 6.0
- Width 5.5
- Height 3.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # S-3010-MB
- Zoro # G6434239
- UPC # 671252117923
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 6.0 |
Width | 5.5 |
Height | 3.13 |
Face Dia. | 5-1/2" |
Hose Length (In.) | 0.0 |
Depth | 3-1/8" |
Connection Size | 1/2 In.-14 NPTF |
Spout Length (In.) | 0.0 |
Shower Head Face Diameter | 5.5 |
Spout Height (In.) | 0.0 |
Description
Neo Shower Head MB 2.5
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, CO, HI, MA, NJ, NY, OR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Flow Control Plug (2312-003-001)
- ZORO SELECT 1" MNPT x 5 ft. TBE Black Pipe Sch 80 (90622)
- LEGEND VALVE 2" T-16 20 MESH SCREEN (105-738)
- KOHLER Piston Assembly (1056875)
- SPEAKMAN wall, Hand Shower Head, Brushed Nickel, Wall (VS-3010-BN)
- SPEAKMAN S-2005, hotel, bb, 4-1/4 Ring (S-2005-HB-PB-BP)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2005-HBF)
- SPEAKMAN Neo VS-3000-MB-E175 Shower W& (VS-3000-MB-E175)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-3011)
- SPEAKMAN wall, Shower Head, Brushed Nickel, Wall (S-2005-HB-BN)
- KINGSTON BRASS Shower Head, Brushed Nickel, Wall Mount (KX4648)
- Speakman Bathtub Faucets & Accessories