Shop All Showerhead and Tub Accessories
Speakman
Neo Shower Arm and Flange
Mfr # S-2540-PB
Zoro # G104661395
product price: $75.29
/ea
Free Shipping & Returns
$75.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Polished Chrome
- Material Brass
- Length 6.94
- Width 1.5
- Height 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # S-2540-PB
- Zoro # G104661395
- UPC # 671252122231
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Dimensions
Length | 6.94 |
Width | 1.5 |
Height | 1.5 |
Details
Color | Polished Chrome |
Material | Brass |
Weight | 0.7 |
Description
The Speakman features a modern design perfect for today's contemporary bathrooms. The arm is constructed entirely of brass and coated with a enduring, corrosion resistant finish. Designed to flawlessly coordinate with any fixture in the Neo Collection.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Modern: Monitor 14 Series Shower Trim (T14267-BL-PP)
- GRUVLOK Flexible Coupling, Ductile Iron, 4 in (0390095305)
- GROHE Universal Cartridge Ceramic Starlight Ch (46048000)
- SPENCE Pressure Regulator, 1-1/2 In, 3 to 20 psi (E-C1G9A1B1AH1)
- SPEAKMAN Polished Nickel Shower Head 3-Spray (S-2252-PN)
- SPEAKMAN Supply Ell & Hand Shower Holder Matte Black (VS-159-MB)
- SPEAKMAN Neo Non Diverter Tub Spout in Brushed Bronze (S-1557-BBZ)
- SPEAKMAN Neo Hand Shower Wall Mount (VS-122)
- SPEAKMAN T/P Shower Valve Trim PC (CPT-5001)
- SPEAKMAN Neo VS-122-MB Holder (VS-122-MB)
- MOEN Tub/Shower Accent Kit Brushed Nickel (AT2099BN)
- Speakman Showerhead and Tub Accessories