Shop All Showerhead and Tub Accessories
Speakman
Neo Shower Arm and Flange
Mfr # S-2540-BBZ
Zoro # G904661465
product price: $79.69
/ea
Free Shipping & Returns
$79.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass & Metal
- Length (In.) 3.94
- Width 1.5
- Height 1.5
- Weight 0.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # S-2540-BBZ
- Zoro # G904661465
- UPC # 671252122224
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Length (In.) | 3.94 |
Width | 1.5 |
Height | 1.5 |
Details
Material of Construction | Brass & Metal |
Weight | 0.7 |
Description
The Speakman features a modern design perfect for today's contemporary bathrooms. The arm is constructed entirely of brass and coated with a enduring, corrosion resistant finish. Designed to flawlessly coordinate with any fixture in the Neo Collection.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON BR Angle Valve, FNPT Inlet 2-1/2" (AV250-I)
- GENOVA BUSHING 6X4 DWV (K01565C)
- ARMACELL 3/8" Idx 1-1/2" Lapseal Armaflex Pipe Insul. 60'/Ctn (BST03815)
- KOHLER Devonshire Rite-Temp Valve Trim Wi (TS397-4-BN)
- SPEAKMAN Neo 18" Towel Bar in Brushed Bronze (SA-2007-18-BBZ)
- SPEAKMAN Echo Shower Valve Trim in Brushed Nickel (CPT-12001-BN)
- SPEAKMAN SLV-1010-BN Neo Trim and Shower Combination, No Valve (SLV-1010-BN)
- SPEAKMAN Solid Brass Shower Head 2.5 GPM, Polished Chrome (S-2252-ORB)
- SPEAKMAN VS-127-MB Ceiling Mount Flange for 15" Rain Shower in Matte Black (VS-127-MB)
- SPEAKMAN Sentinel Mark II Diverter Trim and Shower Combination, No Valve (SLV-3410)
- MOEN Shower Arm Flange - (147572)
- Speakman Showerhead and Tub Accessories