Shop All Showerheads and Tub Faucets
Speakman
Neo Shower Arm and Flange, Polishd Nickel
Mfr # S-2540-PN
Zoro # G3907710
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- ADA Compliant No
- Finish Polished Nickel
- Height 1.5
- Width 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # S-2540-PN
- Zoro # G3907710
- UPC # 671252092145
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 1.5 |
Width | 1.5 |
Hose Length (In.) | 0.0 |
Length | 6.94 |
Connection Size | 1/2 In. NPTM |
Spout Height (In.) | 0.0 |
Shower Head Face Diameter | 0.0 |
Spout Length (In.) | 0.0 |
Description
Neo Shower Arm and Flange,Polishd Nickel
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Metering Index Kit, Kohl Faucet, 1/4 In (M962391-0070A)
- ZORO SELECT 90 Elbow, Brass, 3/4 in, F BSPT, Class 125 (ZUSA-PF-10366)
- ZURN 0.125 gpf, Manual Flush Valve, 3/4 in IPS Inlet (Z6003PL-ULF-YK)
- KOHLER Body Spray, Zero Leakage (86101-CP)
- SPEAKMAN wall, Hand Shower, Polished Chrome (VS-1240)
- SPEAKMAN Sent Mark II Shw Combo-less Hd (SM-3010-IS-LH)
- SPEAKMAN Neo 2.5 GPM Shower Wand PC (VS-3000)
- SPEAKMAN 1# 8-Jet Sld Brs Shwhd Brs Pvd (S-2251-PB)
- SPEAKMAN Pressure Balance ADA Shower Combo (SM-3080-ADAISPC)
- SPEAKMAN 30In Slide Bar (VS-123)
- TOTO Dynamo Hydropower Generator Form Tn789V4 (TH559EDV462)
- Speakman Showerheads and Tub Faucets