Shop All Showerhead and Tub Accessories
Speakman
Neo Shower Arm and Flange, Matte Black
Mfr # S-2540-MB
Zoro # G4080863
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Material of Construction Brass & Metal
- Color Black
- Length 6.94
- Weight 0.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # S-2540-MB
- Zoro # G4080863
- UPC # 671252117954
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Length | 6.94 |
Height | 1.5 |
Width | 1.5 |
Spout Length (In.) | 0.0 |
Hose Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Shower Head Face Diameter | 0.0 |
Connection Size | 1/2 In. NPTM |
Description
Neo Shower Arm and Flange,Matte Black
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, Nylon, 1/4" OD, Natural, 50 Ft (NNR-4-035-0050)
- PROPLUS 1/2 45-Degree Galvanized Malleable Elbow Silver (44050)
- VIEGA Viega ProPress XL tee, 3" x 3" x 3/4" (20893)
- AEROQUIP Flexible Hose Assembly, 1/4 In, 60 In L (4DXR7)
- SPEAKMAN Hose Assembly 6 Ft (G63-0064)
- SPEAKMAN 1/2" Shower Elbow 2-3/8"L, Polished Chrome (VS-155)
- SPEAKMAN Neo VS-122-MB Holder (VS-122-MB)
- SPEAKMAN Lura CDS2582-BBZ Ceiling-Mounted Shower Arm & Flange (CDS2582-BBZ)
- SPEAKMAN Shower Hose 60", Polished Chrome (VS-157)
- SPEAKMAN 1/2" Shower Hose 60"L, Brusehed Nickel (VS-157-BN)
- KOHLER Devonshire(R) Rite-Temp(R) Bath And Shower Valve Trim With Lever Handle, Npt Spout And 2.0 Gpm Showerhead (TS395-4E-BN)
- Speakman Showerhead and Tub Accessories