Shop All Kitchen Faucets
Speakman
Neo Sensor Spring Kitchen Faucet - PC
Mfr # SBS-1043
Zoro # G600713826
product price: $491.99
/ea
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.01
- Height 25.38
- Weight 6.02
- Length 4.36
- Theme Modern
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SBS-1043
- Zoro # G600713826
- UPC # 671252161469
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Width | 2.01 |
Height | 25.38 |
Length | 4.36 |
Details
Finish | Chrome |
Item | Sensor Spring Kitchen Faucet |
Weight | 6.02 |
Theme | Modern |
Description
Crafted to maximize modern style in the kitchen, the Neo SBS-1043 Sensor Spring Kitchen Faucet delivers incredible Hands-Free and Pull Down functionality with a decorator's eye for design. The Advanced Sensor Technology allows you to wash away grime and germs without touching a thing while the spring neck delivers enhanced maneuverability around even the largest commercial-grade sinks. Chrome finish maintains its brilliance for years to come.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYSON Antimicrobial, Yes ADA, 110 to 127 VAC, Automatic Hand Dryer (HU02)
- JONES STEPHENS Bronze Decorative Hvy Dty Tank Trip Lever 8" Brass Arm W/ Metal Spud (T0105WB)
- ZORO SELECT U-Bolt Plate, LCS, Zinc Plated, PK10 (U17253.037.0184)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Nut for 1/2" OD (ZUSA-TF-37FL-61)
- SPEAKMAN Chelsea SB-2141-BN Kitchen Faucet (SB-2141-BN)
- SPEAKMAN Manual, 1 Hole Pull Down Kitchen Faucet (SB-2142)
- SPEAKMAN Neo Sensor Pull Down Kitchen Faucet - SS (SBS-1042-SS)
- SPEAKMAN Manual, 2 Hole Kitchen Faucet (SB-3241)
- SPEAKMAN Manual, 1 Hole Pull Down Kitchen Faucet (SB-1042)
- SPEAKMAN Manual, 1 Hole Spring Kitchen Faucet (SB-1043-BRB)
- PFISTER 6-3/4" to 9-1/8" Mount, Residential 2 Hole Kitchen Faucet (G127-1000)
- Speakman Kitchen Faucets & Accessories