Shop All Kitchen Faucets
Speakman
Neo Sensor Spring Kitchen Faucet - BRB
Mfr # SBS-1043-BRB
Zoro # G700713825
Free Shipping & Returns
$715.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Brass
- Height 25.38
- Width 2.01
- Weight 6.02
- Length 4.36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # SBS-1043-BRB
- Zoro # G700713825
- UPC # 671252161490
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Height | 25.38 |
Width | 2.01 |
Length | 4.36 |
Details
Finish | Brushed Brass |
Item | Sensor Pull Down Kitchen Faucet |
Weight | 6.02 |
Theme | Modern |
Description
Crafted to maximize modern style in the kitchen, the Neo SBS-1043-BRB Sensor Spring Kitchen Faucet delivers incredible Hands-Free and Pull Down functionality with a decorator's eye for design. The Advanced Sensor Technology allows you to wash away grime and germs without touching a thing while the spring neck delivers enhanced maneuverability around even the largest commercial-grade sinks. Brushed Brass finish maintains its sheen for years to come.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Bradley Partition T27 Torx Bit, Steel - (HW101031)
- TECTITE BY APOLLO 1/2 in. to 1 in. Push-To-Connect Fitting Removal Tool (69PFRT)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1/2" x 1/4" Pipe Size (1VFX2)
- BELL & GOSSETT #97 AIR VENT 1/8 in. NPT 150# 240F (113222)
- SPEAKMAN Manual, 2 Hole Kitchen Faucet (SB-3241)
- SPEAKMAN Neo Sensor Spring Kitchen Faucet - SS (SBS-1043-SS)
- SPEAKMAN Manual, 1 Hole Pull Down Kitchen Faucet (SB-2142)
- SPEAKMAN Manual, 1 Hole Spring Kitchen Faucet (SB-1043)
- SPEAKMAN Neo Sensor Spring Kitchen Faucet - PC (SBS-1043)
- SPEAKMAN Neo Sensor Pull Down Kitchen Faucet - SS (SBS-1042-SS)
- KOHLER 0 in Mount, 1 Hole Kitchen Faucet (24982-SN)
- Speakman Kitchen Faucets & Accessories