Shop All Kitchen Faucets
Speakman
Neo Sensor Pull Down Kitchen Faucet - SS
Mfr # SBS-1042-SS
Zoro # G300713829
product price: $529.99
/ea
Free Shipping & Returns
$529.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 15.77
- Width 10.71
- Length 4.53
- Weight 5.65
- Theme Modern
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SBS-1042-SS
- Zoro # G300713829
- UPC # 671252161605
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Height | 15.77 |
Width | 10.71 |
Length | 4.53 |
Details
Finish | Stainless Steel |
Item | Sensor Pull Down Kitchen Faucet |
Weight | 5.65 |
Theme | Modern |
Description
The Neo SBS-1042-SS Sensor Pull Down Kitchen Faucet makes a sleek statement. The Advanced Sensor Technology allows you to turn the faucet on with hands-free convenience, while the pull down wand's two-function sprayer orovides great maneuverability and water delivery around the sink. Stainless Steel finish maintains its sheen for years to come.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEARS Gate Valve, 2 In., FNPT, PVC (2011-020)
- KOHLER Aluminum Two-Door Medicine Cabinet With Mirrored Doors, Beveled Edges 25"Wx26"H (CB-CLC2526FS)
- KINGSTON BRASS KS7611PKL 4" Centerset Bathroom Faucet, Polished Chrome (KS7611PKL)
- ZORO SELECT PVC Flange, FNPT, 2 in Pipe Size (852-020)
- SPEAKMAN Neo Sensor Pull Down Kitchen Faucet - PC (SBS-1042)
- SPEAKMAN Manual, 1 Hole Spring Kitchen Faucet (SB-1043-BRB)
- SPEAKMAN Manual, 1 Hole Pull Down Kitchen Faucet (SB-2142-SS)
- SPEAKMAN Neo Sensor Spring Kitchen Faucet - PC (SBS-1043)
- SPEAKMAN Manual, 1 Hole Pull Down Kitchen Faucet (SB-2142)
- SPEAKMAN Manual, 1 Hole Pull Down Kitchen Faucet (SB-1042)
- KINGSTON BRASS KS1141AL Heritage Two-Handle Bridge Kitchen Faucet, Polished Chrome (KS1141AL)
- Speakman Kitchen Faucets & Accessories