Shop All Utility Sink Faucets
Speakman
Neo SB-1004-E-MB Vessel Sink Faucet
Mfr # SB-1004-E-MB
Zoro # G1891157
Free Shipping & Returns
$615.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Weight 5.0
- Length 6.22
- Color Black
- Width 2.19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # SB-1004-E-MB
- Zoro # G1891157
- UPC # 671252123085
- Country of Origin China
- Category Utility Sink Faucets
Dimensions
Length | 6.22 |
Width | 2.19 |
Height | 12.6 |
Spout Length (In.) | 5.34 |
Shower Head Face Diameter | 0.0 |
Hose Length (In.) | 0.0 |
Spout Height (In.) | 9.25 |
Connection Size | 3/8 In. Female |
Description
Neo SB-1004-E-MB Vessel Sink Faucet
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAM-LET 3/4" Compression x MNPT SS Male Connector (768L SS 3/4 X 3/4)
- RHEEM Water Heater Element, SS, 240V, 2500W (SP10869HL)
- SMITH-COOPER 1/4" MNPT x 1-1/2" TBE Brass Pipe Nipple Sch 40 (4385010420)
- ZORO SELECT 1-1/4" x 3" Black Pipe Nipple Sch 40 (5P703)
- BK RESOURCES Optiflow Heavy Duty Faucet, W/3.5" Gooseneck Spout, 8" O.C.Deck Mount (BKF8HD-3G-G)
- BK RESOURCES Optiflow Heavy Duty Faucet with 18" Double-Jointed Swing Spout (BKF-18-G)
- BK RESOURCES Optiflow Cast Body Faucet, 5" Gooseneck Spout, 4" O.C. Splash Mount (BKF-4SM-5G-G)
- BK RESOURCES Workforce Standard Duty Faucet, 8" Swing Spout, 4" O.C. Deck Mount (BKD-8-G)
- KINGSTON BRASS KS373C Kingston Two Handle Wall Mount Laundry Faucet, Polished Chrome (KS373C)
- CENTRAL BRASS Two Handle Laundry Faucet, Direct Sweat, Centerset, Rough Brass, Connection Size: 1/2" (0466-5)
- CENTRAL BRASS Two Handle Wallmount Service Sink Faucet, NPT, Wallmount, Chrome, Number of Holes: 2 Hole (0054-U-Q)
- Speakman Utility Sink Faucets