Shop All Washroom Accessories
Speakman
Neo SA-2010-MB Double Paper Holder
Mfr # SA-2010-MB
Zoro # G2865618
product price: $111.15
/ea
Free Shipping & Returns
$111.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Neo
- Height 2.19
- For Use With Hardware Repair Group
- Color Matte Black
- Finish Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SA-2010-MB
- Zoro # G2865618
- UPC # 671252142703
- Country of Origin China
- Category Washroom Accessories
Dimensions
Height | 2.19 |
Width | 11.69 |
Length | 3.75 |
Shower Head Face Diameter | 0.0 |
Spout Height (In.) | 0.0 |
Spout Length (In.) | 0.0 |
Hose Length (In.) | 0.0 |
Description
Neo SA-2010-MB Double Paper Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AB&A Bath Waste & Overflow, Complete Finish Kit (60355)
- AB&A Bathtub Drain Trip Lever Kit (60356)
- NEWPORT BRASS 24" Towel Bar in Antique Brass (34-02/06)
- ZURN Water Pressure Reducing Valve, 1-1/2 In. (112-600XL)
- SPEAKMAN Neo SA-2010 Double Paper Holder (SA-2010)
- SPEAKMAN SA-251-MB Lura Paper Holder Phone Shelf in Matte Black (SA-251-MB)
- SPEAKMAN SA-251 Lura Paper Holder Phone Shelf in Polished Chrome (SA-251)
- SPEAKMAN Toilet Paper Holder, Polished Chrome, Wall (SA-2005)
- SPEAKMAN Neo Double Robe Hook, Polished Chrome (SA-1008)
- SPEAKMAN Lucid Robe Hook - PC (SA-3106)
- MOEN Danika Chrome robe hook (BH2903CH)
- Speakman Washroom Accessories