Shop All Toilet Paper Dispensers & Holders
Speakman
Neo SA-2005 Paper Holder
Mfr # SA-2005-BBZ
Zoro # G204661271
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Material Brass
- Finish Brushed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SA-2005-BBZ
- Zoro # G204661271
- UPC # 671252111754
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 7 in |
Dispenser Height | 2.21 in |
Dispenser Width | 5.63 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Dispenser Material | Brass |
Finish | Brushed Bronze |
Description
The Neo Paper Holder SA-2005 features a beautifully simplistic, curved design to perfectly coordinate with every fixture in the Neo Collection. Constructed entirely of durable, solid brass, the Neo is engineered to display bathroom necessities with ease. Includes all mounting hardware for installation.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARD TUFF Sweeper 42" (YTF-42STQA)
- UNGER 168" Threaded Telescoping Pole, 7/8 in Dia, Silver/Green, Aluminum/Plastic (ED450)
- MALISH Handle Floor Brush Fiberglass (50960)
- RUBBERMAID COMMERCIAL Rubbermaid Brute® 1779739 Trash Container 55 Gallon - Black (1779739)
- SPEAKMAN Kubos Double Paper Holder (SA-2410-PB)
- SPEAKMAN Lucid Double Post Paper Holder - MB (SA-3110-MB)
- SPEAKMAN Neo SA-2010 Double Paper Holder (SA-2010-PN)
- TAYMOR Toilet Paper Holder, Single Post, Zamac (04-6248)
- RIOBEL Paper Holder (CI3C)
- ODD BALL INDUSTRIES Ligature Resistant Toilet Paper Dispr (SP-5-SS)
- MORCON TISSUE Valay Plastic Mini Jumbo Bath Tissue Dispenser, Two Rolls, 9.75 x 15.87 x 5.25, Black (VT1003)
- Speakman Toilet Paper Dispensers & Holders