Shop All Washroom Accessories
Speakman
Neo SA-1008-MB Double Robe Hook
Mfr # SA-1008-MB
Zoro # G2865240
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Neo
- Height 2.75
- Color Black
- Finish Matte Black
- Width 25.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SA-1008-MB
- Zoro # G2865240
- UPC # 671252118012
- Country of Origin China
- Category Washroom Accessories
Dimensions
Height | 2.75 |
Width | 25.75 |
Length | 4.63 |
Spout Length (In.) | 0.0 |
Hose Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Shower Head Face Diameter | 0.0 |
Description
The Neo Double Robe Hook SA-1008 features a beautifully elegant, circular design that perfectly coordinates with existing members of the Neo Collection. Equipped with two, completely adjustable handles, the Neo can be easily positioned to display your bathrobes with ease. A solid metal construction provides unrivaled durability. Available in Polished Chrome, Brushed Nickel or Matte Black and includes all mounting hardware for installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shielded Transition Coupling, 4.3 psi (DX1056-44SR)
- FEIN Filter Bag, Paper/Plastic, 10-15/64" L (31345130010)
- WOODFORD MFG Model 75 Wall Hyd 5-Piece Repair Kit (RK-75)
- ZORO SELECT 3/8" FNPT Brass Ball Valve Inline (G-ADV-38)
- SPEAKMAN SA-251 Lura Paper Holder Phone Shelf in Polished Chrome (SA-251)
- SPEAKMAN Neo Double Robe Hook, Polished Chrome (SA-1008)
- SPEAKMAN Lucid Robe Hook - PC (SA-3106)
- SPEAKMAN Neo SA-2010 Double Paper Holder (SA-2010)
- SPEAKMAN SA-251-MB Lura Paper Holder Phone Shelf in Matte Black (SA-251-MB)
- SPEAKMAN Toilet Paper Holder, Polished Chrome, Wall (SA-2005)
- EMERGENCY ZONE 671 Eco Gel Liner Toilet Seat Set (6303)
- Speakman Washroom Accessories