Shop All Shower & Bathtub Parts
Speakman
Neo SA-1002-MB Diverter Slide Bar
Mfr # SA-1002-MB
Zoro # G2003087
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Neo Slide Bar Mounting Hardware
- Finish Matte Black
- Number of Holes 4
- Length 2.75
- Material of Construction Brass & Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SA-1002-MB
- Zoro # G2003087
- UPC # 671252118005
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Length | 2.75 |
Width | 4.63 |
Height | 25.75 |
Spout Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Shower Head Face Diameter | 0.0 |
Hose Length (In.) | 0.0 |
Description
Neo SA-1002-MB Diverter Slide Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Compression Fitting- Steel - Male Straight - 1/4" Tube OD x 1/4" MNPT (ZUSA-TF-CF-ST-5)
- ZORO SELECT PVC Elbow, 90 Degrees, Insert x FNPT, 1-1/4 in Pipe Size (1407-012)
- ZORO SELECT Flexible Coupling, 1-1/4" Inside dia. (86000)
- KOHLER Stainless Steel Sink Rack, 27-7/8" X 13- (5474-ST)
- SPEAKMAN CPT-1001 Neo Shower Valve Trim (CPT-1001)
- SPEAKMAN Repair Part Valve trim for 2 & 3 Valve Showers (RPG10-0072-PC)
- SPEAKMAN CPT-3401 Sentinel Mark II Diverter Shower Valve Trim (CPT-3401)
- SPEAKMAN Neo SLV-1010-UNI-BN EasyInstall Universal Shower Combination (SLV-1010-UNI-BN)
- SPEAKMAN Shower Arm, Brass, 12", Polished Chrome (S-2581)
- SPEAKMAN CPT-1401-BN Neo Diverter Shower Valve Trim (CPT-1401-BN)
- GROHE Grohflex Authentic Thm Kit #2 (19825EN0)
- Speakman Shower & Bathtub Parts