Shop All Shower Heads
Speakman
Neo S-5000-BN-E175 Exhilaration Shower Head
Mfr # S-5000-BN-E175
Zoro # G1892636
product price: $93.29
/ea
Free Shipping & Returns
$93.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Nickel
- Material Plastic
- Length 5.25
- Flow Rate 1.75 gpm
- Width 5.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # S-5000-BN-E175
- Zoro # G1892636
- UPC # 671252152030
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 5.25 |
Width | 5.25 |
Height | 3.25 |
Face Dia. | 6-1/8" |
Hose Length (In.) | 0.0 |
Depth | 3-7/16" |
Connection Size | 1/2"-14 |
Shower Head Face Diameter | 4.29 |
Spout Height (In.) | 0.0 |
Spout Length (In.) | 0.0 |
Description
Speakman's new line of Exhilaration Shower Heads is guaranteed to deliver the best shower experience you have ever had. Users can now experience the patented Reaction spray setting in a multi-function shower head. This multi-function head features four spray patterns: the Reaction, satin spray, center massage, a rain spray, and a pause mode. All flow rate options are WaterSense certified with 2.0 GPM, 1.75 GPM, and 1.5 GPM flow rates available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MANUFACTURING Frost Proof Yard Hydrant, 2 Ft. (Y34-2)
- CHARLOTTE PIPE AND FOUNDRY Y DBL 3X3X2X2"" HXHXHXH (PVC006121000)
- HYDROMAXX 3/4" IDx1" ODx50Ft Reinforced Non-Toxic Braided Vinyl Tubing (BRVT034050)
- ZORO SELECT 3/8" MNPT x 2-1/2" TBE Red Brass Pipe Nipple Sch 40 (462-025)
- SPEAKMAN Neo S-5000-MB-E175 Exhilaration Shower Head (S-5000-MB-E175)
- SPEAKMAN Icon 8-Jet Low Flow Brass Shower Head in Oil Rubbed Bronze (S-2251-ORB-E175)
- SPEAKMAN Kubos S-5001-BN-E2 Exhilaration Shower Head (S-5001-BN-E2)
- SPEAKMAN 6-jet Brass Showerhead - Pn Bp (S-2252-PN-BP)
- SPEAKMAN Hotel S-2005-HB Shower Head (S-2005-HB-MB)
- SPEAKMAN Rainier S-5002-E175 Exhilaration Shower Head (S-5002-E175)
- SPEAKMAN Neo S-3010-MB-E175 Shower Head (S-3010-MB-E175)
- Speakman Shower Heads