Shop All Shower Heads
Speakman
Neo S-5000-BN-E15 Exhilaration Shower Head
Mfr # S-5000-BN-E15
Zoro # G1890834
Free Shipping & Returns
$92.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Nickel
- Material Plastic
- Flow Rate 1.5 gpm
- Length 5.25
- Width 5.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # S-5000-BN-E15
- Zoro # G1890834
- UPC # 671252152047
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 5.25 |
Width | 5.25 |
Height | 3.25 |
Face Dia. | 6-1/8" |
Connection Size | 1/2"-14 |
Depth | 3-7/16" |
Hose Length (In.) | 0.0 |
Spout Length (In.) | 0.0 |
Shower Head Face Diameter | 4.29 |
Spout Height (In.) | 0.0 |
Description
Speakman's new line of Exhilaration Shower Heads is guaranteed to deliver the best shower experience you have ever had. Users can now experience the patented Reaction spray setting in a multi-function shower head. This multi-function head features four spray patterns: the Reaction, satin spray, center massage, a rain spray, and a pause mode. All flow rate options are WaterSense certified with 2.0 GPM, 1.75 GPM, and 1.5 GPM flow rates available.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHLAND 1 In. x 3 In. Schedule 40 Steel Black Iron Nipple (20604)
- USA INDUSTRIALS 3A Silicone Tubing - 2mm ID x 4mm OD x 2 ft. Long (ZUSA-HT-3655)
- ZORO SELECT 1/4" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNB06)
- ZORO SELECT Ballcock Parts Standard Kit (31011)
- SPEAKMAN Kubos S-2763-E175 Rain Shower Head (S-2763-E175)
- SPEAKMAN wall, Shower Head, Brushed Nickel, Wall (S-4200-BN-E15)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-3010)
- SPEAKMAN Neo S-3010-BN-E175 Low Flow Shower Head (S-3010-BN-E175)
- SPEAKMAN Shower Head, Polished Chrome, Wall (S-2005-HB-E175)
- SPEAKMAN Neo VS-5000-ORB-E15 Exhilaration Hand Held Shower Head (VS-5000-ORB-E15)
- CHATHAM BRASS Large Size, Solid Brass, Residential w/ Positive-off, 2.5 GPM at 80 PSI (359)
- Speakman Bathtub Faucets & Accessories