Shop All Shower Heads
Speakman
Neo S-3010-MB-E175 Shower Head
Mfr # S-3010-MB-E175
Zoro # G7745772
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Length 6.0
- Flow Rate 1.75 gpm
- Width 5.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # S-3010-MB-E175
- Zoro # G7745772
- UPC # 671252126604
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 6.0 |
Width | 5.5 |
Height | 3.125 |
Face Dia. | 5-1/2" |
Connection Size | 1/2 IN.-14 NPTF |
Depth | 3-1/8" |
Hose Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Shower Head Face Diameter | 5.5 |
Spout Length (In.) | 0.0 |
Description
A clean, geometrically perfect frame empowered by flawless engineering - the Speakman Neo Shower Head exists to not only look beautiful, but perform beautifully. Featuring 45 individual sprays paired with 12 center massage jets, the Neo Shower Head will deliver a complete and versatile bathing experience. By rotating the spray face in either direction, you can easily transition between Intense, Massage and Combination spray patterns. The Neo Shower Head features a corrosion-resistant finish with a 2.5 GPM flow rate.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8220G406)
- CHARLOTTE PIPE AND FOUNDRY TRAP+UNION P PVC1.5""HXJN (PVC00711P0600)
- ZORO SELECT Single-Lever Cartridge, Sterling Faucets (46-5200)
- LEGEND VALVE CHROME ESCUTCHEON (102-820)
- SPEAKMAN Neo S-3010-BN-E175 Low Flow Shower Head (S-3010-BN-E175)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-3010)
- SPEAKMAN Icon Low Flow Shower Head (S-2252-BN-E175)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2005-HB)
- SPEAKMAN Neo VS-5000-MB-E15 Exhilaration Hand Held Shower Head (VS-5000-MB-E15)
- SPEAKMAN Hotel S-2005-HB Shower Head (S-2005-HB-MB-E2)
- KOHLER Shift 2.5 Gpm Multifunction 2-Way El (10257-A-BN)
- Speakman Shower Heads