Shop All Shower Heads
Speakman
Neo S-2762-MB Rain Shower Head
Mfr # S-2762-MB
Zoro # G7957775
product price: $405.99
/ea
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Brass
- Length 7.88
- Flow Rate 2.5 gpm
- Width 7.88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # S-2762-MB
- Zoro # G7957775
- UPC # 671252134371
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 7.88 |
Width | 7.88 |
Height | 2.6 |
Face Dia. | 7-7/8" |
Depth | 7-7/8" |
Connection Size | 41641 |
Hose Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Shower Head Face Diameter | 7.87 |
Spout Length (In.) | 0.0 |
Description
When we began designing the Speakman Neo S-2762 Rain Shower Head, we wanted to create a fixture that would genuinely simulate the sensation of a rainstorm. Featuring 105 thin, steady sprays – the Neo Rain Shower will deliver a drenching, soaking experience. The Neo Rain Shower is constructed entirely of brass to provide exceptional longevity.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA, CO, HI, MA, NJ, NY, OR, RI, VT, WA
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Dual-Handle 8-3/8" Mount, Sink Faucet, Chrome plated (445-LESAB)
- PARGRIP Strt Adapter, PFA, PTFE, ETFE, Comp, 1/8In (GAMS-22)
- STRUCTRON Spade 16 in. Drain Spade Safety (49752)
- ROHL Shower Head, Polished Chrome, Wall (WI0122APC)
- SPEAKMAN Shower Head, Plastic Material, 9-15/32" H (VS-3010-E175)
- SPEAKMAN wall, Shower Head, Brushed Nickel, Wall (S-2005-HB-BN)
- SPEAKMAN wall, Shower Head, Grey & Polished Chrome, Wall (S-4002-E15)
- SPEAKMAN Neo VS-5000-ORB-E2 Exhilaration Hand Held Shower Head (VS-5000-ORB-E2)
- SPEAKMAN Neo Multi-function Hand Shower (VS-3010-ORB)
- SPEAKMAN Icon S-2252-BBZ Shower Head (S-2252-BBZ)
- DELTA Faucet, Shower Head Showering Component Faucet, Stainless (RP70175-SS15)
- Speakman Shower Heads