Shop All Shower Heads
Speakman
Neo S-2762-MB-E175 Rain Shower Head
Mfr # S-2762-MB-E175
Zoro # G7950854
product price: $392.99
/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Brass
- Flow Rate 1.75 gpm
- Length 7.88
- Width 7.88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # S-2762-MB-E175
- Zoro # G7950854
- UPC # 671252149382
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 7.88 |
Width | 7.88 |
Height | 2.6 |
Face Dia. | 7-7/8" |
Connection Size | 1/2"-14 |
Depth | 7-7/8" |
Hose Length (In.) | 0.0 |
Shower Head Face Diameter | 8.0 |
Spout Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Description
When we began designing the Speakman Neo S-2762 Rain Shower Head, we wanted to create a fixture that would genuinely simulate the sensation of a rainstorm. Featuring 105 thin, steady sprays – the Neo Rain Shower will deliver a drenching, soaking experience. The Neo Rain Shower is constructed entirely of brass to provide exceptional longevity.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2-1/2" COPPER PRESS 90 ELBOW (450-009P)
- DELTA Faucet, Shower Only Tub / Shower Faucet, Stainless (T13220-SS)
- LASCO FITTINGS 90 Sweep Elbow, 1 1/2 in, Schedule 40 (406015SW)
- DELTA Stryke 14 Series Integ Dvrtr Trim w/3F Dvrtr NoDvrtr Hdl MB (T24876-BLLHP)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-4200-E175)
- SPEAKMAN Neo VS-5000-BN-E15 Exhilaration Hand Held Shower Head (VS-5000-BN-E15)
- SPEAKMAN Neo Multi-function Hand Shower (VS-3010-ORB)
- SPEAKMAN Neo VS-5000-E2 Exhilaration Hand Held Shower Head (VS-5000-E2)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2005-H)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-3011)
- KINGSTON BRASS Shower Head, Oil Rubbed Bronze, Wall Mount (K131A5)
- Speakman Shower Heads