Shop All Shower Heads
Speakman
Neo S-2762-BN-E175 Rain Shower Head
Mfr # S-2762-BN-E175
Zoro # G7950678
product price: $347.99
/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Nickel
- Material Brass
- Flow Rate 1.75 gpm
- Length 7.88
- Width 7.88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # S-2762-BN-E175
- Zoro # G7950678
- UPC # 671252149290
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 7.88 |
Width | 7.88 |
Height | 2.6 |
Face Dia. | 7-7/8" |
Connection Size | 1/2"-14 |
Depth | 7-7/8" |
Hose Length (In.) | 0.0 |
Shower Head Face Diameter | 8.0 |
Spout Height (In.) | 0.0 |
Spout Length (In.) | 0.0 |
Description
When we began designing the Speakman Neo S-2762 Rain Shower Head, we wanted to create a fixture that would genuinely simulate the sensation of a rainstorm. Featuring 105 thin, steady sprays – the Neo Rain Shower will deliver a drenching, soaking experience. The Neo Rain Shower is constructed entirely of brass to provide exceptional longevity.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Hose Adaptr, Cast Bronze, C x Hose, 1/2 In (704H 1/2)
- ECCOTEMP System Descaler Solution - 1 Gal, PK 2 (EZ1GAL-2)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (169PTCNS-4-2)
- MAID-O-MIST Jacobus #4 1/8 Straight (Jacobus #4 1/8 Straight)
- SPEAKMAN Hotel S-2005-HB Shower Head (S-2005-HB-MB)
- SPEAKMAN Kubos S-5001-BN-E2 Exhilaration Shower Head (S-5001-BN-E2)
- SPEAKMAN Icon Shower Head (S-2252-BN-BP)
- SPEAKMAN wall, Hand Shower Head, Brushed Nickel, Wall (VS-3010-BN)
- SPEAKMAN Neo VS-5000-E175 Exhilaration Hand Held Shower Head (VS-5000-E175)
- SPEAKMAN Shower Head, Polished Chrome, Wall (S-3021)
- DELTA 22 (52655)
- Speakman Shower Heads