Shop All Tub Spouts
Speakman
Neo S-1557-ORB Non Diverter Tub Spout
Mfr # S-1557-ORB
Zoro # G1892234
product price: $51.15
/ea
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/2 IN. COPPER
- Material Solid Metal
- Features Solid Metal Construction, Highly Resilient, Corrosion Resistant Finish
- Number of Holes 1
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # S-1557-ORB
- Zoro # G1892234
- UPC # 671252110221
- Country of Origin China
- Category Tub Spouts
Dimensions
Connection Size | 1/2 IN. COPPER |
Height | 2.5 |
Width | 2.5 |
Depth | 5-3/4" |
Face Dia. | 2-1/2" |
Length | 5.75 |
Hose Length (In.) | 0.0 |
Spout Length (In.) | 5.75 |
Shower Head Face Diameter | 0.0 |
Spout Height (In.) | 2.5 |
Description
The Neo Tub Spout S-1557-ORB features a clean, circular design and a durable, solid metal construction. We engineered this fixture with our slip-fit connection to make installation effortless. Available in a Oil Rubbed Bronze finish to perfectly coordinate with other members of the Neo Collection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Reducer (25946)
- HAYWARD FLOW CONTROL Y-Check Valve, 3/4", PVC/FPM, Socket (YC10075S)
- SHAW PLUGS Expansion Plug, T-Handle, 1 In (52001)
- PARKER 5/8" A-LOK Brass Back Ferrule (10BF10-B)
- SPEAKMAN Tub Spout, Polished Chrome, Wall (S-1570-MB)
- SPEAKMAN Tub Spout, Matte Black, Wall (CDS1574-MB)
- SPEAKMAN Alexandria Pop-Up Tub Spout Diverter 6-3/32"L, Polished Chrome (S-1560)
- SPEAKMAN 1/2" Alexandria Tub Spout 6-3/32"L, Polished Chrome (S-1559)
- SPEAKMAN Tub Spout, Polished Chrome, Wall (S-1574)
- SPEAKMAN Neo Trim, Handicap Shower and Tub System, No Valve (SLV-1090-ADA-BN)
- PROPLUS Bathtub Spout in Chrome (7920)
- Speakman Tub Spouts