Shop All Bath Towel Bars and Hooks
Speakman
Neo Robe Hook
Mfr # SA-1008-PN
Zoro # G704661382
product price: $66.35
/ea
$66.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Polished Chrome
- Height 0
- Length 0
- Width 0
- Material 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SA-1008-PN
- Zoro # G704661382
- UPC # 671252123412
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Height | 0 |
Length | 0 |
Width | 0 |
Details
Color | Polished Chrome |
Material | 0 |
Weight | 0 |
Description
The Neo Double Robe Hook SA-1008 features a beautifully elegant, circular design that perfectly coordinates with existing members of the Neo Collection. Equipped with two, completely adjustable handles, the Neo can be easily positioned to display your bathrobes with ease. A solid metal construction provides unrivaled durability. Available in Polished Chrome, Brushed Nickel or Matte Black and includes all mounting hardware for installation.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Choreograph Wide Seam Joint 96 (90038-NY)
- APOLLO BY TMG 3/4 in. Blue Twister Polypropylene Insert Plug (ABTP34)
- ZORO SELECT 1/4" MNPT x 1-1/2" TBE Brass Long Pipe Nipple PK10 (6AZE2)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K010-0811X100G)
- SPEAKMAN Towel Bar, Polished Chrome, Rainier, 24In (SA-1307)
- SPEAKMAN SA-2504 Lura Hand Towel Bar in Polished Chrome (SA-2504)
- SPEAKMAN Neo Robe Hook (SA-1008-PB)
- SPEAKMAN Lucid 18" Towel Bar - PC (SA-3107-18)
- SPEAKMAN Neo Robe Hook (SA-1008-BBZ)
- SPEAKMAN Brass, Chrome, 4.19 L (SA-2408)
- PROPLUS 3/4 Towel Bar Bracket Exposed Screw, PR (553032)
- Speakman Bath Towel Bars and Hooks