Shop All Showerhead and Tub Accessories
Speakman
Neo Non Diverter Tub Spout in Brushed Bronze
Mfr # S-1557-BBZ
Zoro # G606513642
product price: $88.89
/ea
Free Shipping & Returns
$88.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Bronze
- Material of Construction Zinc
- Length (In.) 5.75
- Width 2.5
- Height 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # S-1557-BBZ
- Zoro # G606513642
- UPC # 671252141348
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Length (In.) | 5.75 |
Width | 2.5 |
Height | 2.5 |
Details
Finish | Brushed Bronze |
Material of Construction | Zinc |
Description
Speakmans Neo Tub Spout completes the bathroom by adding bold style to a sleek look. The Neo brings forth a modern design of smooth details and sharp edges. Signifying simplistic, yet impactful, design; the Neo bathroom collection pairs with the Neo Showerheads and other bathroom accessories to identify modern luxury in any bathroom.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 1-1/2" Butterfly Valve, Pull Handle/Clamp Ends, 316-Epdm (BFVPC-1.5-316-EPDM)
- SPEAKMAN Repair Part Bonnet Cap for SentinelPro T/P Valves (RPG05-0868)
- WATTS Washing Machine, Smart Water Shutoff Valv (1/2 A2C-SC-WB)
- BUCKAROOS 2" Od Pipe Saddle 22 Gauge-12 Long 150/Bucket (102-12-22 RD BUCKET)
- SPEAKMAN Echo Shower Valve Trim in Brushed Nickel (CPT-12001-BN)
- SPEAKMAN Repair Part Slidebar holder VS-153-ADA (RPG56-0038-BN)
- SPEAKMAN Hose Assembly 6 Ft (G63-0064)
- SPEAKMAN Vector S-2510 Shower Arm & Flange (S-2510)
- SPEAKMAN Repair Part 6 Ft. Hose (RPG63-0069)
- SPEAKMAN Wall Mounted, Shower Valve and Trim, Polished Chrome (SM-10000-P)
- SPEAKMAN Polished Nickel Shower Head 3-Spray (S-2252-PN)
- Speakman Showerhead and Tub Accessories