Shop All Shower Heads
Speakman
Neo Low Flow Multi-Function Shower Head in Brushed Bronze
Mfr # S-3010-BBZ-E175
Zoro # G606513673
Free Shipping & Returns
$80.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass & Plastic
- Length 6
- Width 5.5
- Height 3.13
- Weight 0.71
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # S-3010-BBZ-E175
- Zoro # G606513673
- UPC # 671252126628
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 6 |
Width | 5.5 |
Height | 3.13 |
Details
Material | Brass & Plastic |
Weight | 0.71 |
Description
A clean, geometrically perfect frame empowered by flawless engineering - the Speakman Neo Shower Head exists to not only look beautiful, but perform beautifully. Featuring 45 individual sprays paired with 12 center massage jets, the Neo Shower Head will deliver a complete and versatile bathing experience. By rotating the spray face in either direction, you can easily transition between Intense, Massage and Combination spray patterns. The Neo Shower Head features a corrosion-resistant finish with a 2.5 GPM flow rate.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Widespread Kitchen Faucet, Polished Chrome (KS2791TLBS)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1 in Pipe Size (HT8210G054)
- KOHLER Handle Assembly, Ws (1304208-4-CP)
- KOHLER Composed Single-Handle Deck-Mount Bat (73078-4-TT)
- SPEAKMAN wall, Shower Head, Brushed Nickel, Wall (S-2254-BN)
- SPEAKMAN Shower Head, Plastic Material, 9-15/32" H (VS-3010-E175)
- SPEAKMAN Vector S-6000-E2 Shower Head (S-6000-E2)
- SPEAKMAN Head, 2.50 gpm, Brushed Nickel, 9-15/32" H (VS-3011-BN)
- SPEAKMAN wall, Hand Shower Head, Polished Chrome, Wall (VS-3011-E2)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2005-H)
- DURA FAUCET DURA FAUCET DFSA400SN Hand Held Shower Head; Satin Nickel (D6U-DFSA400SN)
- Speakman Bathtub Faucets & Accessories