Shop All Shower Heads
Speakman
Neo Handheld Shower, Matte Black
Mfr # VS-3010-MB
Zoro # G4081651
product price: $89.19
/ea
Free Shipping & Returns
$89.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Flow Rate 2.5 gpm
- Length 4.0
- Width 4.45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # VS-3010-MB
- Zoro # G4081651
- UPC # 671252117947
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 4.0 |
Width | 4.45 |
Height | 9.46 |
Face Dia. | 4" |
Hose Length (In.) | 60.0 |
Depth | 2-1/4" |
Connection Size | 1/2-14 NPSM |
Spout Height (In.) | 0.0 |
Spout Length (In.) | 0.0 |
Shower Head Face Diameter | 4.0 |
Description
Neo Handheld Shower,Matte Black
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, CO, HI, MA, NJ, NY, OR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL DRYER Smooth, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-BW-ECO-110-120V)
- ZORO SELECT 2-1/2" FNPT 316 SS Half Coupling (60HC111N212)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-EPH-104-9000S-12p-15354)
- NIBCO Tee, Low Lead Cast Bronze, C x C x FNPT (712LF-1)
- SPEAKMAN wall, Hand Shower Head, Brushed Nickel, Wall (VS-3010-BN)
- SPEAKMAN Icon S-2251-BN-E175 Low Flow Shower Head (S-2251-BN-E175)
- SPEAKMAN Neo Exhilaration 5-Setting Polished Chrome Low Flow Shower Head 2.0 GPM (SR-5000-E2)
- SPEAKMAN Anystream Filtered 3-Spray Polished Chrome Low Flow Shower Head 2.0 GPM (SR-2005-HBF-E2)
- SPEAKMAN Shower Head, Polished Chrome, Wall (S-2005-HB-E175)
- SPEAKMAN Neo VS-5000-E2 Exhilaration Hand Held Shower Head (VS-5000-E2)
- ANZZI Heavy Rainfall Stainless Steel Shower Bar with Hand Sprayer in Polished Chrome (SH-AZ101CH)
- Speakman Bathtub Faucets & Accessories