Shop All Shower Heads
Speakman
Neo Hand Shower Wand
Mfr # VS-3000-BBZ-E2
Zoro # G904661250
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass & Plastic
- Length 7.88
- Width 1
- Height 1
- Weight 1.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # VS-3000-BBZ-E2
- Zoro # G904661250
- UPC # 671252148781
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 7.88 |
Width | 1 |
Height | 1 |
Details
Material | Brass & Plastic |
Weight | 1.13 |
Description
The Speakman exists to deliver a complete and versatile experience. Featuring 48-individual sprays, this shower wand allows you to concentrate on desired areas when bathing. With the Neo Shower Wand, we designed a single-function spray setting to optimize pressure - resulting in a more powerful, consistent performance. The is constructed entirely of brass and includes a 5-foot metal hose for flexibility. Shower arm and bracket not included.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA, HI, OR, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS 17" Rain Drop Shower Arm, Antique Brass (K117A3)
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, B, 4" Coupler x 4" Male NPT (BULK-CGF-108)
- LEGEND VALVE 3/4" T-414 BRONZE GATE VALVE (104-654)
- PRIME-LINE Alcove Clips, 1/4 in. Offset, Zinc Alloy Cast Zamak, Chrome Plated 1 Pair (656-6656-T)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2253-E175)
- SPEAKMAN wall, Hand Shower Head, Polished Chrome, Wall (VS-3011-E2)
- SPEAKMAN Head, 2.50 gpm, Brushed Nickel, 9-15/32" H (VS-3011-BN)
- SPEAKMAN Rainier S-5002-MB-E15 Exhilaration Shower Head (S-5002-MB-E15)
- SPEAKMAN Neo VS-5000-ORB-E15 Exhilaration Hand Held Shower Head (VS-5000-ORB-E15)
- SPEAKMAN Neo S-5000-BN-E175 Exhilaration Shower Head (S-5000-BN-E175)
- ZURN Institutional, Self Cleaning, Shower Head, Chrome, Wall (Z7000-I5-1.5)
- Speakman Shower Heads