Shop All Showerhead and Tub Accessories
Speakman
Neo Hand Shower Wall Mount
Mfr # VS-122
Zoro # G704661368
$30.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Polished Chrome
- Material Plastic & Metal
- Length 1.76
- Height 1.81
- Width 1.85
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speakman
- MFR # VS-122
- Zoro # G704661368
- UPC # 671252048548
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Length | 1.76 |
Height | 1.81 |
Width | 1.85 |
Details
Color | Polished Chrome |
Material | Plastic & Metal |
Weight | 0.56 |
Description
The Neo two position handheld shower bracket features a sleek, modern design and tow position settings for your Speakman hand held shower.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Two Handle Laundry Faucet, Direct Sweat, Centerset, Rough Brass, Connection Size: 1/2" (0466-5)
- B & K COUPLE COMP GALV 1""X3"" (160-005)
- SEALFLEX Coolant Hose, 1/2 in.Pipe, 24 in.L, Gray (08-24-M-N)
- MOSMATIC Rotary Union, WDBL Swivel, NPTFxNPTM, 3/8In (43.262)
- SPEAKMAN 1/2" Shower Elbow 2-3/8"L, Polished Chrome (VS-155)
- SPEAKMAN Sentinel Mark II Vandal Resistant Shower Combination, No Valve (SLV-3020)
- SPEAKMAN Repair Part Slidebar holder VS-153-ADA (RPG56-0038-BN)
- SPEAKMAN Neo Shower Trim PC (CPT-1000-P)
- SPEAKMAN SLV-1010-BN Neo Trim and Shower Combination, No Valve (SLV-1010-BN)
- SPEAKMAN Neo Shower Valve Trim in Brushed Bronze (CPT-1001-BBZ)
- ALFI BRAND Polished Chrome 20" Round Wall Shower Arm (ABSA20R-PC)
- Speakman Showerhead and Tub Accessories