Shop All Shower Heads
Speakman
Neo Exhilaration 5-Setting Polished Chrome Low Flow Dual Shower Head 2.0-GPM (7.6 LPM)
Mfr # VSR-235000-E2
Zoro # G006146600
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Polished Chrome
- Material Brass & Plastic
- Length 7.95
- Width 7.13
- Height 15.87
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # VSR-235000-E2
- Zoro # G006146600
- UPC # 671252167607
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 7.95 |
Width | 7.13 |
Height | 15.87 |
Details
Item | Neo Exhilaration Combo |
Color | Polished Chrome |
Material | Brass & Plastic |
Weight | 2.57 |
Description
Experience the Neo Exhilaration Dual Shower Head transforming your bathroom into a spa with the combination fixed and handheld showers. Immerse yourself in the 688 distinct streams and 25 combined settings when enjoying the fixed and handheld showers simultaneously. The showers boast the patented reaction spray for a truly exceptional and premium shower. The reaction spray delivers a powerful, turbine driven full body spray that is paired with the additional settings of massage, satin, rain and pause. Enjoy the variety of personalizing your shower to meet the current need from gentle satin spray to full coverage drenching rain or a combination of both, this shower will exhilarate your senses. Easily rinse soap from thick hair, soothe your aching muscles or gently wash pets and children. The pause mode will help maintain your temperature setting and conserve water while you lather or shave. The convenience of the personalized shower experience is yours with the Neo Exhilaration Dual Shower Head the 3-in-1 diverter allows the ability to select using one of the shower heads at a time or both together. The handheld will help you maximize in shower mobility and convenience with the included 5 ft hose helping to tackle in shower cleaning, children, or pets.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY EZ Basin (55001109)
- ZORO SELECT Coupling, 1/2 In, FPT x FPT (650133 1/2)
- LEGEND VALVE 1-1/4" BLACK TEE (350-156)
- DIXON Cam/Groove 90 Elbow Coupler, FNPT 2", SS (200D-90SS)
- SPEAKMAN Hotel S-2005-H-BNE175 Low Flow Shower Head (S-2005-H-BNE175)
- SPEAKMAN Rainier S-5002-E2 Exhilaration Shower Head (S-5002-E2)
- SPEAKMAN Neo S-2762-BN-E175 Rain Shower Head (S-2762-BN-E175)
- SPEAKMAN Anystream Filtered 3-Spray Polished Chrome Low Flow Shower Head 2.0 GPM (SR-2005-HBF-E2)
- SPEAKMAN Shower Head, Brass Material, 1" H (VS-3000-BN-E175)
- SPEAKMAN Neo Hand Shower Wand (VS-3000-MB)
- SPEAKMAN Neo VS-5000-E15 Exhilaration Hand Held Shower Head (VS-5000-E15)
- Speakman Bathtub Faucets & Accessories