Shop All Tub Spouts
Speakman
Neo Diverter Tub Spout
Mfr # S-1558-PB
Zoro # G804661299
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Height 2.66
- Length 5.75
- Width 2.5
- Weight 1.03
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # S-1558-PB
- Zoro # G804661299
- UPC # 671252122972
- Country of Origin China
- Category Tub Spouts
Dimensions
Height | 2.66 |
Length | 5.75 |
Width | 2.5 |
Details
Material | Zinc |
Weight | 1.03 |
Color | Polished Brass |
Description
The S-1558 features a clean, circular frame constructed entirely of durable, solid metal. Engineered with our slip-fit connection, this fixture is effortless to install. Available in a Polished Chrome, Brushed Nickel or Matte Black finish to perfectly coordinate with other members of the Neo Collection.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW Slip Joint Waste Bend for Tubular Drain Applications, 22GA Brass 1-1/2"x12" (21912)
- SLOAN Handle, Retrofit Toilet, ADA (B73A)
- PFISTER Pfister S/A Vlv Hot Endbdy (900-0060)
- MOEN M-Dura Two-Handle Kitchen Faucet (8287)
- SPEAKMAN 1/2" Alexandria Tub Spout 6-3/32"L, Polished Chrome (S-1559)
- SPEAKMAN Neo Trim, Handicap Shower and Tub System, No Valve (SLV-1090-ADA-BN)
- SPEAKMAN Neo S-1558-MB Diverter Tub Spout (S-1558-MB)
- SPEAKMAN Alexandria Diverter Tub Spout (S-1560-BN)
- SPEAKMAN Tub Spout, Matte Black, Wall (CDS1574-MB)
- SPEAKMAN 1/2" Neo Tub Spout 5-3/4"L, Polished Chrome (S-1557)
- DELTA Tub Spout, Pull-Up Diverter (RP72565)
- Speakman Tub Spouts